Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting CM-10-LT PIR Low Temperature Low Voltage Occupancy Sensor 16 - 36-ft 12 - 24-Volt AC/DC White Sensor Switch™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting CM-10-LT PIR Low Temperature Low Voltage Occupancy Sensor 16 - 36-ft 12 - 24-Volt AC/DC White Sensor Switch™

SKU: 41691
Lithonia Lighting Sensor Switch™ Low-voltage occupancy sensor in white color, features passive infrared technology. It has sensing distance of 16 - 36-ft and large motion 360-degree viewing angle. It features plastic construction and matte finish. Sensor requires 12 - 24-Volt AC/Volt DC voltage and 16-Milli-Amps current for operation. It is suitable for automotive/parking, education, government, healthcare, hospitality, manufacturing, offices/banks, power/gas and more.

Sensor measures 4.55-Inch Dia x 1.55-Inch. Sensor has programmable push- button, adjustable time delays, multiple operating modes and 100 hours lamp burn-in timer. It does not require any field calibration or sensitivity adjustments. It is ceiling mounted at a height of 7 - 15 ft. Sensor operates at low temperature. Sensor is cULus listed and RoHS compliant.
  • Convenient test mode
  • Green LED indicator
  • Standard temperature/humidity
  • Recommended power pack of PP20

Overview

Lithonia Lighting Sensor Switch™ Low-voltage occupancy sensor in white color, features passive infrared technology. It has sensing distance of 16 - 36-ft and large motion 360-degree viewing angle. It features plastic construction and matte finish. Sensor requires 12 - 24-Volt AC/Volt DC voltage and 16-Milli-Amps current for operation. It is suitable for automotive/parking, education, government, healthcare, hospitality, manufacturing, offices/banks, power/gas and more.

Sensor measures 4.55-Inch Dia x 1.55-Inch. Sensor has programmable push- button, adjustable time delays, multiple operating modes and 100 hours lamp burn-in timer. It does not require any field calibration or sensitivity adjustments. It is ceiling mounted at a height of 7 - 15 ft. Sensor operates at low temperature. Sensor is cULus listed and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Eye Type
No
Mounting Height
7 - 15 ft
Type
PIR, Low Temperature
Sensing Distance
16 - 36 ft
UNSPSC
39122236
Switch Type
Pushbutton
Viewing Angle
360 Degree Large Motion
Color
White
Standards
cULus Certified, RoHS Compliant
GTIN
00745975858828
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Voltage Rating
12 - 24 Volt AC/DC
Sub Brand
Sensor Switch™
UPC
74597585882
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
CM-10-LT
Amperage Rating
16 Milli-Amp
Item Name
Low Voltage Occupancy Sensor
Dimensions
4.55 Inch Dia x 1.55 Inch Depth
Finish
Matte
Brand Name
Lithonia Lighting
Material
Plastic
Maximum Load Capacity
Sinks <20 Milli-Amp, 40 Ballasts at 0.5 Milli-Amp Each: Dimming Load
Mounting
Ceiling

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.