Lithonia Lighting 6BPMW-LED-M6 P Series LED Recessed Down Light 12.7-Watt 120 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting 6BPMW-LED-M6 P Series LED Recessed Down Light 12.7-Watt 120 Volt

SKU: 130667
Lithonia Lighting P Series Collection Recessed downlighting features aluminum die-cast reflector for uniform distribution of light. It has one 12.7-Watt 83 CRI 3000K LED lamp to offer 725-Lumens light output. Lamp has voltage rating of 120-Volts, current rating of 0.11-Amp and frequency rating of 50/60-Hz. Lamp has average life of 50000 hours. It measures 7-5/8-Inch Dia x 3-7/8-Inch and withstands temperature rating of 46 deg C. Ceiling mountable downlighting is suitable for use in residential spaces such as kitchens and basements and light commercial applications such as boutiques and hotels. Recessed downlighting is CSA certified.
  • Uses one 12.7-Watt 83 CRI 3000K LED lamp
  • Measures 7-5/8-Inch Dia x 3-7/8-Inch
  • Voltage rating of 120-Volts

Overview

Lithonia Lighting P Series Collection Recessed downlighting features aluminum die-cast reflector for uniform distribution of light. It has one 12.7-Watt 83 CRI 3000K LED lamp to offer 725-Lumens light output. Lamp has voltage rating of 120-Volts, current rating of 0.11-Amp and frequency rating of 50/60-Hz. Lamp has average life of 50000 hours. It measures 7-5/8-Inch Dia x 3-7/8-Inch and withstands temperature rating of 46 deg C. Ceiling mountable downlighting is suitable for use in residential spaces such as kitchens and basements and light commercial applications such as boutiques and hotels. Recessed downlighting is CSA certified.

Specifications

Lumens
725 Lumens
Socket Type
E26 Medium
Shape
No
Reflector Type
Aluminum Die Cast
Power Factor
0.97
Mounting
Ceiling
Lamp Wattage
12.7 Watt
Item Name
LED Recessed Down Light
Frequency Rating
50/60 Hz
Finish
No
Dimmable
No
Dimensions
7-5/8 Inch Dia x 3-7/8 Inch Height
Degree of Protection
No
Voltage Rating
120 Volt
Type
P Series
Component Type
No
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00753573467816
Standards
CSA Certified
Trim Type
No
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Ceiling Type
No
CRI
83.0000
Temperature Rating
46 deg C
Color Temperature
3000K
Manufacturer Part Number
6BPMW-LED-M6
Manufacturer Name
Lithonia Lighting
UPC
75357346781
Brand Name
Lithonia Lighting
Average Life
50000 Hour
Amperage Rating
0.11 Amp

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.