Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting 2VTL4-40L-ADP-EZ1-LP835-EL7L VT Series Volumetric Static Air Function LED Troffer 35.3-Watt 120 - 277-Volt 80 CRI 4000-Lumens 3500K Rectangular LED

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting 2VTL4-40L-ADP-EZ1-LP835-EL7L VT Series Volumetric Static Air Function LED Troffer 35.3-Watt 120 - 277-Volt 80 CRI 4000-Lumens 3500K Rectangular LED

SKU: 549009
Lithonia Lighting VT Series Volumetric 35.3-Watt LED troffer features cold-rolled steel coated polyester construction. The acrylic linear prismatic diffuser creates soft light to the surrounding. This static air function troffer has 80 CRI 4000-Lumens 3500K rectangular LED lamp that has voltage rating of 120 - 277-Volts. It measures 4-ft x 2-ft x 4-3/8-Inch. This troffer delivers volumetric illumination by creating an optimal mix of light to walls, partitions, vertical and horizontal work surfaces. The LEDs of this fixture coupled with high-efficiency drivers provide superior quantity and quality of illumination. This troffer has average life span of 60000 hours. It come with LED emergency battery pack for uninterrupted performance. This troffer is suitable for offices, schools, retail locations and hospitals. Troffer is CSA certified and meets US and Canadian standards.
  • Linear faceted reflector cavity softens and distributes light into the space while minimizing luminous contrast between the fixture and ceiling
  • High-performance diffuser offers LED concealment, even illumination across the diffuser and improved lumen-per-watt performance
  • Voltage rating of 120 - 277 Volt
  • 0 - 10-Volt eldoLED dimming to 1%

Overview

Lithonia Lighting VT Series Volumetric 35.3-Watt LED troffer features cold-rolled steel coated polyester construction. The acrylic linear prismatic diffuser creates soft light to the surrounding. This static air function troffer has 80 CRI 4000-Lumens 3500K rectangular LED lamp that has voltage rating of 120 - 277-Volts. It measures 4-ft x 2-ft x 4-3/8-Inch. This troffer delivers volumetric illumination by creating an optimal mix of light to walls, partitions, vertical and horizontal work surfaces. The LEDs of this fixture coupled with high-efficiency drivers provide superior quantity and quality of illumination. This troffer has average life span of 60000 hours. It come with LED emergency battery pack for uninterrupted performance. This troffer is suitable for offices, schools, retail locations and hospitals. Troffer is CSA certified and meets US and Canadian standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Type
VT Series Volumetric, Static Air Function
Socket Type
No
Shape
No
Standards
CSA Certified to Meet U.S and Canadian Standard, IC Rated, DLC and Reg Listed
Fixture Wattage
35.3 Watt
UNSPSC
39111503
sku
549009
Energy Star Flag
No
Lamp Included
Yes
Shade Type
No
Lamp Type/Designation
LED
Lumens
4000 Lumens
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
2VTL4-40L-ADP-EZ1-LP835-EL7L
Dimensions
4 ft Length x 2 ft Width x 4-3/8 Inch Height
Construction
Cold Rolled Steel Coated Polyester, Acrylic Linear Prismatic Diffuser
Item Name
LED Troffer
Includes
LED Emergency Battery Pack
Finish
No
Dimmable
Yes
Brand Name
Lithonia Lighting
Degree of Protection
No
Color Temperature
3500K
Average Life
60000 Hour
CRI
80.0000
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.