Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting 2VTL2-33L-ADP-EZ1-LP840 VT Series 2VTL Static Air Function Volumetric LED Troffer 34.59-Watt 120 - 277-Volt 82 CRI 4000K 3300-Lumens Gloss White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting 2VTL2-33L-ADP-EZ1-LP840 VT Series 2VTL Static Air Function Volumetric LED Troffer 34.59-Watt 120 - 277-Volt 82 CRI 4000K 3300-Lumens Gloss White

SKU: 315637
Lithonia Lighting VT Series 2VTL Collection Static air function volumetric LED troffer in gloss white finish, features cold-rolled steel coated polyester construction. This LED troffer in square shape, uses 34.59-Watt LED that has voltage rating of 120 - 277-Volts. Lamp in the LED troffer has color rendering index of 82 and color temperature rating of 4000K to ensure optimal light level in the surrounding. LED Lamp offers 3300-Lumens of bright light output. It measures 24-Inch x 24-Inch x 4-3/8-Inch. Recessed mountable LED troffer comes with 60000 hours of average life span. LEDs Coupled with high-efficiency drivers provide superior quantity and quality of illumination. Acrylic linear prismatic diffuser of this troffer creates soft light to the surrounding. It is ideal for offices, schools, retail locations and hospitals. LED Troffer is CSA and DLC certified.
  • Volumetric illumination is delivered by creating an optimal mix of light to walls, partitions, vertical and horizontal work surfaces
  • Plug-and-play connectivity with Cat 5 cable
  • Unique grid interfacing arrangement provides mounting into standard 1- and 9/16-Inch tee bar or screw slot grids

Overview

Lithonia Lighting VT Series 2VTL Collection Static air function volumetric LED troffer in gloss white finish, features cold-rolled steel coated polyester construction. This LED troffer in square shape, uses 34.59-Watt LED that has voltage rating of 120 - 277-Volts. Lamp in the LED troffer has color rendering index of 82 and color temperature rating of 4000K to ensure optimal light level in the surrounding. LED Lamp offers 3300-Lumens of bright light output. It measures 24-Inch x 24-Inch x 4-3/8-Inch. Recessed mountable LED troffer comes with 60000 hours of average life span. LEDs Coupled with high-efficiency drivers provide superior quantity and quality of illumination. Acrylic linear prismatic diffuser of this troffer creates soft light to the surrounding. It is ideal for offices, schools, retail locations and hospitals. LED Troffer is CSA and DLC certified.

Specifications

Standards
CSA Certified, DLC Listed
Energy Star Flag
No
Mounting
Recessed
Shape
Square
Socket Type
No
Type
VT Series 2VTL, Static Air Function
Voltage Rating
120 - 277 Volt
Country Of Origin
Mexico
GTIN
00820476898150
Driver Type
0 - 10 Volt Dimming to 1% EldoLED
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
3300 Lumens
Shade Type
Acrylic Linear Prismatic Diffuser
RoHS Flag
Contact manufacturer
UNSPSC
39111505
Lamp Wattage
34.59 Watt
Item Name
Volumetric LED Troffer
Manufacturer Part Number
2VTL2-33L-ADP-EZ1-LP840
Manufacturer Name
Lithonia Lighting
UPC
82047689815
Dimmable
Yes
Degree of Protection
No
Frequency Rating
50/60 Hz
Finish
Gloss White
Dimensions
24 Inch Length x 24 Inch Width x 4-3/8 Inch Height
CRI
82.0000
Construction
Cold Rolled Steel Coated Polyester
Color Temperature
4000K
Brand Name
Lithonia Lighting
Average Life
60000 Hour

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.