Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting 2RTL440LEZ1LP835N100 2RTL Series Volumetric Recessed LED Luminaire 38.52-Watt 120 - 277-Volt AC 82 CRI 3500K 4000-Lumens LED Polyester Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting 2RTL440LEZ1LP835N100 2RTL Series Volumetric Recessed LED Luminaire 38.52-Watt 120 - 277-Volt AC 82 CRI 3500K 4000-Lumens LED Polyester Powder Coated

SKU: 675918
Lithonia Lighting 2RTL Series volumetric recessed LED luminaire in polyester powder-coated finish, has cold rolled steel construction for added strength and durability. Luminaire has an optional integrated nLight® controls to make each luminaire addressable by allowing them to communicate with other nLight® enabled controls. The luminaire accommodates 38.52-Watt LED lamp of 60000-Hour average life to deliver 4000-Lumen of light with 3500K color temperature and 82 CRI. The LED luminaire measuring 48-Inch x 24-Inch x 3-1/8-Inch, has a voltage rating from 120 to 277-Volts AC. It is suitable for use in damp locations, general ambient lighting applications. Recessed LED luminaire meets CSA, DLC, LM-80, IC and CEC Title 20 standards.
  • Has high efficiency light engine that delivers long life and excellent color to ensure a quality lighting installation
  • Achieves volumetric illumination by creating an optimal mix of light rendering the interior space, objects and occupants in a balanced and complimentary luminous environment
  • Light distribution is carefully controlled at high angles, allowing just enough luminous flux to create the volumetric effect
  • Has a linear faceted reflector cavity that softens and distributes light into the space while minimizing luminous contrast between the fixture and ceiling
  • Has sloped end plates for a smooth, luminous transition between fixture and ceiling during enhancing the perception of fixture depth
  • eldoLED driver options provide a choice of dimming range and choice of control ensuring flicker-free, low current inrush, 89% efficiency and low EMI
  • Suitable for use in damp locations and general ambient lighting applications

Overview

Lithonia Lighting 2RTL Series volumetric recessed LED luminaire in polyester powder-coated finish, has cold rolled steel construction for added strength and durability. Luminaire has an optional integrated nLight® controls to make each luminaire addressable by allowing them to communicate with other nLight® enabled controls. The luminaire accommodates 38.52-Watt LED lamp of 60000-Hour average life to deliver 4000-Lumen of light with 3500K color temperature and 82 CRI. The LED luminaire measuring 48-Inch x 24-Inch x 3-1/8-Inch, has a voltage rating from 120 to 277-Volts AC. It is suitable for use in damp locations, general ambient lighting applications. Recessed LED luminaire meets CSA, DLC, LM-80, IC and CEC Title 20 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Reflector Type
Cold Rolled Steel
Voltage Rating
120 - 277 Volt AC
Type
2RTL Series, Volumetric
Driver Type
0 - 10 Volt Dimming to 1% EldoLED
Socket Type
No
Shape
No
Standards
CSA Certified, DLC Listed, LM-80 Tested, IC Rated, CEC Title 20 Compliant
UNSPSC
39111505
sku
675918
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
GTIN
00888791791389
Lamp Included
No
Shade Type
No
Lamp Type/Designation
LED
Mounting
Recessed
Lumens
4000 Lumens
Lamp Wattage
38.52 Watt
UPC
88879179138
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
2RTL440LEZ1LP835N100
Dimensions
48 Inch Length x 24 Inch Width x 3-1/8 Inch Depth
Construction
Cold Rolled Steel
Item Name
Recessed LED Luminaire
Includes
Integral T-Bar Clips
Finish
Polyester Powder Coated
Dimmable
Yes
Brand Name
Lithonia Lighting
Degree of Protection
No
Color Temperature
3500K
Average Life
60000 Hour
CRI
82.0000
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.