Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting 2RTL4-30L-EZ1-LP840 RT Series Volumetric LED Luminaire 30.45-Watt 120 - 277-Volt Polyester Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting 2RTL4-30L-EZ1-LP840 RT Series Volumetric LED Luminaire 30.45-Watt 120 - 277-Volt Polyester Powder Coated

SKU: 395438
Lithonia Lighting RT Series Collection Volumetric LED luminaire in polyester powder paint finish, features cold-rolled steel construction. It has one 30.45-Watt 82 CRI 4000K LED lamp to offer 3000-Lumens light output. Lamp has voltage rating of 120 - 277 Volt. Lamp has average life of 60000 hours. Luminaire with 0 - 10-Volt dimming driver, is recessed ceiling mountable. It measures 48-Inch x 24-Inch x 3-1/8-Inch. Volumetric LED luminaire is CSA certified and IC rated.
  • Impact modified acrylic prismatic refractor
  • Rigid structure with ballast box and end plates while end plates include integral T-bar clips
  • Efficacy of 105 LPW

Overview

Lithonia Lighting RT Series Collection Volumetric LED luminaire in polyester powder paint finish, features cold-rolled steel construction. It has one 30.45-Watt 82 CRI 4000K LED lamp to offer 3000-Lumens light output. Lamp has voltage rating of 120 - 277 Volt. Lamp has average life of 60000 hours. Luminaire with 0 - 10-Volt dimming driver, is recessed ceiling mountable. It measures 48-Inch x 24-Inch x 3-1/8-Inch. Volumetric LED luminaire is CSA certified and IC rated.

Specifications

Standards
CSA Certified, IC Rated
Energy Star Flag
No
Mounting
Ceiling/Recessed
Power Factor
105
Reflector Type
Cold Rolled Steel
Shape
Rectangular
Socket Type
No
Type
RT Series
Voltage Rating
120 - 277 Volt
Driver Type
0 - 10 Volt Dimming to 1% EldoLED
Fixture Wattage
30.45 Watt
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
3000 Lumens
Shade Type
No
UNSPSC
39111503
Lamp Wattage
30.45 Watt
UPC
74597113305
Manufacturer Part Number
2RTL4-30L-EZ1-LP840
Manufacturer Name
Lithonia Lighting
Degree of Protection
No
Finish
Polyester Powder Coated
Dimmable
Yes
Dimensions
48 Inch Length x 24 Inch Width x 3-1/8 Inch Depth
CRI
82.0000
Construction
Cold Rolled Steel
Color Temperature
4000K
Brand Name
Lithonia Lighting
Average Life
60000 Hour
Item Name
Volumetric LED Luminaire

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.