Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting 2RTL2 24LD 24 LP835 LED Troffer 24-Watt 82 CRI 3500K 2400-Lumens LED

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting 2RTL2 24LD 24 LP835 LED Troffer 24-Watt 82 CRI 3500K 2400-Lumens LED

SKU: 89766
Lithonia Lighting LED troffer has cold-rolled steel construction for added strength and durability. The troffer accommodates 24-Watt LED lamp to deliver 2400-Lumen of light with 3500K color temperature and 82 CRI. The troffer measures 24-Inch x 24-Inch.
  • Has night lumen for better performance
  • Can accommodate LED lamp
  • Made from steel for added strength and durability

Overview

Lithonia Lighting LED troffer has cold-rolled steel construction for added strength and durability. The troffer accommodates 24-Watt LED lamp to deliver 2400-Lumen of light with 3500K color temperature and 82 CRI. The troffer measures 24-Inch x 24-Inch.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Socket Type
No
Shape
No
UNSPSC
41113630
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
Lumens
2400 Lumens Delivered
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
No
Lamp Wattage
24 Watt
Item Name
LED Troffer
Manufacturer Part Number
2RTL2 24LD 24 LP835
Manufacturer Name
Lithonia Lighting
Finish
No
Dimmable
No
Dimensions
24 Inch Length x 24 Inch Width
Degree of Protection
No
CRI
82.0000
Color Temperature
3500K
Brand Name
Lithonia Lighting
Eclipse Keywords Numeric
147942
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.