Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting 2RT5S-28T5-MVOLT-GEB95S-LPM835P Dimmable Volumetric Troffer 120 - 277-Volt AC Rectangle (2) 28-Watt T5 3500K Premier Fluorescent Painted

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting 2RT5S-28T5-MVOLT-GEB95S-LPM835P Dimmable Volumetric Troffer 120 - 277-Volt AC Rectangle (2) 28-Watt T5 3500K Premier Fluorescent Painted

SKU: 491790
Lithonia Lighting Volumetric troffer delivers volumetric lighting by filling the entire volume of space with light, ideal for walls, cubicles, work surfaces and people. It features regressed, one-piece refractive system that obscures and softens the lamp and smoothly washes the reflector with light. This troffer supports (2) 28-Watt 3500K T5 premier fluorescent lamps for energy efficiency, superior color rendering and long life. Its mechanical cut-off across the reflector and Fresnel refraction along the refractor provides high angle shielding and a quiet ceiling. It is suitable for hospitals, offices, schools & numerous other commercial applications. Volumetric troffer is UL listed to U.S. and Canadian standards.
  • Designed for applications that require the extremely energy efficient delivery of comfortable volumetric light from a lay-in fixture that is appealing and shallow in depth and where room side ballast access is required
  • Luminous characteristics are carefully managed at high angles, distributing just enough intensity to deliver the volumetric effect
  • 98% reflective Alanod MIRO® silver optical assembly efficiently redirects lamp output to the refractor
  • Linear faceted reflector softens and distributes light into the space and minimizes the luminance ratio between the fixture and the ceiling
  • Sloped endplates provide a balanced fixture to ceiling ratio while enhancing the perception of fixture depth
  • Ideal for hospitals, offices, schools and numerous other commercial applications
  • Certain airborne contaminants can diminish integrity of acrylic
  • Dimmable

Overview

Lithonia Lighting Volumetric troffer delivers volumetric lighting by filling the entire volume of space with light, ideal for walls, cubicles, work surfaces and people. It features regressed, one-piece refractive system that obscures and softens the lamp and smoothly washes the reflector with light. This troffer supports (2) 28-Watt 3500K T5 premier fluorescent lamps for energy efficiency, superior color rendering and long life. Its mechanical cut-off across the reflector and Fresnel refraction along the refractor provides high angle shielding and a quiet ceiling. It is suitable for hospitals, offices, schools & numerous other commercial applications. Volumetric troffer is UL listed to U.S. and Canadian standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Number of Lamps
2.0000
Reflector Type
Rugged Steel
Shape
Rectangular
sku
491790
Socket Type
No
Voltage Rating
120 - 277 Volt AC
Ceiling Type
No
Energy Star Flag
No
Standards
UL Listed to U.S and Canadian Standard
Lamp Included
No
Country Of Origin
Mexico
Lamp Type/Designation
(2) 28 Watt T5 3500K Premier Fluorescent
Shade Type
No
Component Type
No
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111505
GTIN
00745976828066
Mounting
Recessed
UPC
74597682806
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
2RT5S-28T5-MVOLT-GEB95S-LPM835P
Feature8
Dimmable
Ballast Type
0.95 Factor, Step Dimming
Lamp Wattage
28 Watt
Item Name
Volumetric Troffer
Frequency Rating
50/60 Hz
Finish
Painted
Dimmable
Yes
Dimensions
48 Inch Length x 24 Inch Width x 3-1/8 Inch Depth
Degree of Protection
No
Brand Name
Lithonia Lighting
Hazardous Materials Code
B
Is Not Returnable
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.