Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting 2PM3N-G-B-3-32-18-LD-MVOLT-GEB10IS 3-Light Parabolic Troffer 32-Watt 120 - 277-Volt High Gloss Baked White Enamel Paramax 3-Inch Louver Family

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting 2PM3N-G-B-3-32-18-LD-MVOLT-GEB10IS 3-Light Parabolic Troffer 32-Watt 120 - 277-Volt High Gloss Baked White Enamel Paramax 3-Inch Louver Family

SKU: 114886
Lithonia Lighting Paramax 3-Inch Louver Family Collection Parabolic troffer in baked white enamel finish, has cold-rolled steel housing and is pretreated with 5-stage iron phosphate for superior paint adhesion and rust resistance. Lay-in grid mountable parabolic troffer uses three 32-Watt T8 lamps with 2-Pin socket. Lamp with electronic instant start ballast has voltage rating of 120 - 277-Volts. Parabolic troffer measures 48-Inch x 24-Inch x 4-1/2-Inch. It is ideal for use in open area applications and electronic offices where optical control, visual comfort and light cut-off are important. Parabolic troffer is UL listed and CSA/NOM certified.
  • Electronic ballasts are sound rated A
  • Integral T-bar safety clips hold fixture to T-bar securely, no fasteners required
  • Heavy gauge hinges die-formed for maximum strength

Overview

Lithonia Lighting Paramax 3-Inch Louver Family Collection Parabolic troffer in baked white enamel finish, has cold-rolled steel housing and is pretreated with 5-stage iron phosphate for superior paint adhesion and rust resistance. Lay-in grid mountable parabolic troffer uses three 32-Watt T8 lamps with 2-Pin socket. Lamp with electronic instant start ballast has voltage rating of 120 - 277-Volts. Parabolic troffer measures 48-Inch x 24-Inch x 4-1/2-Inch. It is ideal for use in open area applications and electronic offices where optical control, visual comfort and light cut-off are important. Parabolic troffer is UL listed and CSA/NOM certified.

Specifications

Collection
Paramax 3 Inch Louver Family
Voltage Rating
120 - 277 Volt
Socket Type
Bi-Pin
Shape
No
Number of Lamps
3.0000
Mounting
Lay-In Grid
Fixture Wattage
96 Watt
Lamp Included
No
Lamp Type/Designation
T8
Shade Type
No
Standards
UL Listed, CSA Certified or NOM Approved
GTIN
00784231164570
UNSPSC
39111535
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
2PM3N-G-B-3-32-18-LD-MVOLT-GEB10IS
Manufacturer Name
Lithonia Lighting
UPC
78423116457
Lamp Wattage
32 Watt
Dimmable
No
Ballast Type
<=10% THD Electronic, Instant Start
Brand Name
Lithonia Lighting
Construction
Housing Formed From Cold Rolled Steel, Louver Formed From Anodized Aluminum
Degree of Protection
No
Dimensions
48 Inch Length x 24 Inch Width x 4-1/2 Inch Depth
Item Name
Parabolic Troffer
Finish
High Gloss Baked White Enamel

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.