Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting 2GTL4R-60L-LP840 GT Series General Purpose LED Troffer 54.8-Watt 120 - 277-Volt 82 CRI 4000K 6000 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting 2GTL4R-60L-LP840 GT Series General Purpose LED Troffer 54.8-Watt 120 - 277-Volt 82 CRI 4000K 6000 Lumens

SKU: 419866
Lithonia Lighting GT Series LED Troffer kit Includes LED board, driver, reflector and bracket. LED lamp has color rendering index of 82 and color temperature rating of 4000K to ensure optimal light level in the surrounding. LED Lamp offers 6000-Lumens of bright light output. It measures 48-Inch x 24-Inch x 3-1/4-Inch.
  • Contains LED board, driver, reflector and bracket
  • LED lamp offers 6000-Lumens of bright light
  • LED has rendering index of 82

Overview

Lithonia Lighting GT Series LED Troffer kit Includes LED board, driver, reflector and bracket. LED lamp has color rendering index of 82 and color temperature rating of 4000K to ensure optimal light level in the surrounding. LED Lamp offers 6000-Lumens of bright light output. It measures 48-Inch x 24-Inch x 3-1/4-Inch.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Type
GT Series, General Purpose
Socket Type
No
Shape
Rectangular
Mounting
Recessed
Standards
CSA Certified, DLC Listed
UNSPSC
41113630
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
Lumens
6000 Lumens
Shade Type
#12 Pattern Acrylic Lens
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
54.8 Watt
Item Name
LED Troffer
Manufacturer Part Number
2GTL4R-60L-LP840
Manufacturer Name
Lithonia Lighting
Finish
White
Average Life
60000 Hour
Dimmable
No
Dimensions
48 Inch Length x 24 Inch Width x 3-1/4 Inch Height
Degree of Protection
No
CRI
82.0000
Construction
Cold Rolled Steel Housing, Flush Steel Door
Color Temperature
4000K
Brand Name
Lithonia Lighting

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.