Lithonia Lighting 2GTL4-40L-EZ1-EL14L-LP840 GT Series General Purpose LED Troffer 38.9-Watt 120 - 277-Volt 4000K 4000 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting 2GTL4-40L-EZ1-EL14L-LP840 GT Series General Purpose LED Troffer 38.9-Watt 120 - 277-Volt 4000K 4000 Lumens

SKU: 403107
Lithonia Lighting GT Series Collection General-purpose LED troffer in white color, features cold-rolled steel housing and flush steel door. This dimmable LED troffer in rectangular shape, uses 38.9-Watt lamp that has voltage rating of 120 - 277-Volts. It comes with a driver to control dimming functions. Lamp in the LED troffer has color temperature rating of 4000K to ensure optimal light level in the surrounding. It offers average life of 60000 hours and efficacy of 110.29 LPW. Lamp offers 4000-Lumens of bright light output. It measures 48-Inch x 24-Inch x 3-1/4-Inch. It comes with 1400-Lumen emergency battery. This recessed mountable LED troffer is ideal for use in schools, offices and hospitals. LED Troffer is CSA/DLC certified.
  • Grid type trim
  • 89% Efficiency and low EMI
  • Highly transmissive pattern size 12 lens diffuses the light source without compromising output
  • LED boards include plug-in connectors for easy of upgradeability

Overview

Lithonia Lighting GT Series Collection General-purpose LED troffer in white color, features cold-rolled steel housing and flush steel door. This dimmable LED troffer in rectangular shape, uses 38.9-Watt lamp that has voltage rating of 120 - 277-Volts. It comes with a driver to control dimming functions. Lamp in the LED troffer has color temperature rating of 4000K to ensure optimal light level in the surrounding. It offers average life of 60000 hours and efficacy of 110.29 LPW. Lamp offers 4000-Lumens of bright light output. It measures 48-Inch x 24-Inch x 3-1/4-Inch. It comes with 1400-Lumen emergency battery. This recessed mountable LED troffer is ideal for use in schools, offices and hospitals. LED Troffer is CSA/DLC certified.

Specifications

UPC
88879171743
Lamp Type/Designation
LED
Shade Type
#12 Pattern Acrylic Lens
Manufacturer Name
Lithonia Lighting
Manufacturer Part Number
2GTL4-40L-EZ1-EL14L-LP840
Lamp Included
Yes
Driver Type
Dimming to 1% EldoLED
Voltage Rating
120 - 277 Volt
Type
GT Series, General Purpose
Mounting
Recessed
Item Name
LED Troffer
Finish
White
Brand Name
Lithonia Lighting
Includes
1400 Lumen Emergency Battery
Dimmable
Yes
Dimensions
48 Inch Length x 24 Inch Width x 3-1/4 Inch Height
Degree of Protection
No
Construction
Cold Rolled Steel Housing, Flush Steel Door
Average Life
60000 Hour
Lamp Wattage
38.9 Watt
Energy Star Flag
No
Socket Type
No
Shape
Rectangular
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39111534
GTIN
00888791717433
Standards
CSA Certified, DLC Listed
Lumens
4000 Lumens
Color Temperature
4000K

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.