Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting 2GTL2-33L-SWL-EZ1-LP840 GT Series General Purpose LED Troffer 35.4-Watt 120 - 277-Volt Satin White Lens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting 2GTL2-33L-SWL-EZ1-LP840 GT Series General Purpose LED Troffer 35.4-Watt 120 - 277-Volt Satin White Lens

SKU: 420877
Lithonia Lighting GT Series Collection General-purpose LED troffer in white color, has cold-rolled steel housing and flush steel door. Dimmable troffer in square shape, uses 35.4-Watt lamp that has voltage rating of 120 - 277-Volts. Lamp in the troffer has color temperature rating of 4000K to ensure optimal light level in the surrounding. Lamp has average life of 60000 hours. Lamp offers 3300-Lumens of bright light output. Troffer comes with driver that uses eldoLED control signals to control dimming functions. It measures 24-Inch x 24-Inch x 3-1/4-Inch. This 12 pattern acrylic lens shade creates soft light to the surrounding. Recessed mountable troffer is ideal for schools, offices and hospitals. Troffer is CSA/DLC certified.
  • Grid type trim
  • 89% Efficiency and low EMI
  • LED boards include plug-in connectors for easy of upgradeability
  • Efficacy of 102.25 LPW

Overview

Lithonia Lighting GT Series Collection General-purpose LED troffer in white color, has cold-rolled steel housing and flush steel door. Dimmable troffer in square shape, uses 35.4-Watt lamp that has voltage rating of 120 - 277-Volts. Lamp in the troffer has color temperature rating of 4000K to ensure optimal light level in the surrounding. Lamp has average life of 60000 hours. Lamp offers 3300-Lumens of bright light output. Troffer comes with driver that uses eldoLED control signals to control dimming functions. It measures 24-Inch x 24-Inch x 3-1/4-Inch. This 12 pattern acrylic lens shade creates soft light to the surrounding. Recessed mountable troffer is ideal for schools, offices and hospitals. Troffer is CSA/DLC certified.

Specifications

Standards
CSA Certified, DLC Listed
Voltage Rating
120 - 277 Volt
Mounting
Recessed
Shape
Square
Socket Type
No
Type
GT Series, General Purpose
Energy Star Flag
No
Country Of Origin
Mexico
GTIN
00888791727517
Driver Type
Dimming to 1% EldoLED
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
3300 Lumens
Shade Type
#12 Pattern Acrylic Lens
RoHS Flag
Contact manufacturer
UNSPSC
39111534
Brand Name
Lithonia Lighting
Lamp Wattage
35.4 Watt
UPC
88879172751
Item Name
LED Troffer
Manufacturer Part Number
2GTL2-33L-SWL-EZ1-LP840
Manufacturer Name
Lithonia Lighting
Dimensions
24 Inch Length x 24 Inch Width x 3-1/4 Inch Depth
Average Life
60000 Hour
Color Temperature
4000K
Construction
Cold Rolled Steel Housing, Flush Steel Door
Degree of Protection
No
Dimmable
Yes
Finish
Satin White Lens
Is PFA Discontinued
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.