Tour  

Lithonia Lighting 2GTL-4-4400LM-EL14L-LP835 General Purpose LED Lensed Lay-In Troffer With Battery Pack 34.5-Watt 120 - 277-Volt 80 CRI 3500K 4312-Lumens White Contractor Select™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting 2GTL-4-4400LM-EL14L-LP835 General Purpose LED Lensed Lay-In Troffer With Battery Pack 34.5-Watt 120 - 277-Volt 80 CRI 3500K 4312-Lumens White Contractor Select™

SKU: 554299
Lithonia Lighting Contractor Select™ Collection GTL series LED lensed lay-in troffer with battery pack, features long-life LEDs that are coupled with high efficiency drivers for extended service life. It utilizes 34.5-Watt LED lamp that produces 4312-Lumens of light for all your working needs. It has a color temperature of 3500K and CRI of 80 for superior color rendering. The light lasts up to 60000 hours. It is 0 to 10-Volt dimmable for greater energy efficiency. This LED troffer has smooth hemmed sides and inward formed end flanges for safe handling. It is suitable for school, office, retail, residential and hospitals. LED lensed lay-in troffer meets CSA and DesignLights Consortium® standards.
  • Drivers and internal components are accessible from the floor
  • LED boards include plug-in connectors for future upgrades
  • Suitable for direct insulation contact
  • Damp location listed
  • For school, office, retail, residential and hospitals

Overview

Lithonia Lighting Contractor Select™ Collection GTL series LED lensed lay-in troffer with battery pack, features long-life LEDs that are coupled with high efficiency drivers for extended service life. It utilizes 34.5-Watt LED lamp that produces 4312-Lumens of light for all your working needs. It has a color temperature of 3500K and CRI of 80 for superior color rendering. The light lasts up to 60000 hours. It is 0 to 10-Volt dimmable for greater energy efficiency. This LED troffer has smooth hemmed sides and inward formed end flanges for safe handling. It is suitable for school, office, retail, residential and hospitals. LED lensed lay-in troffer meets CSA and DesignLights Consortium® standards.

Specifications

Driver Type
0 - 10 Volt Dimming
Country Of Origin
Mexico
Shape
Rectangular
Socket Type
No
Type
General Purpose
Voltage Rating
120 - 277 Volt
Energy Star Flag
No
Collection
Contractor Select™
Lamp Included
No
Lamp Type/Designation
LED
Shade Type
#12 Pattern Acrylic Lens
RoHS Flag
Contact manufacturer
UNSPSC
39111534
GTIN
00889804710045
Standards
CSA Certified to Meet U.S and Canadian Standard, DLC Listed
Mounting
Recessed
Lumens
4312 Lumens
Lamp Wattage
34.5 Watt
Manufacturer Part Number
2GTL-4-4400LM-EL14L-LP835
Manufacturer Name
Lithonia Lighting
UPC
88980471004
Average Life
60000 Hour
Item Name
LED Lensed Lay-In Troffer With Battery Pack
Finish
White
Dimmable
Yes
Dimensions
48 Inch Length x 24 Inch Width x 3-1/4 Inch Depth
Degree of Protection
No
CRI
80.0000
Construction
Flush Steel Door
Color Temperature
3500K
Brand Name
Lithonia Lighting
Category Level Three Search
LED Lighting
Category Level Two Search
Indoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
LED Lighting
Is PFA Discontinued
No

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.