Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting 2GTL-4-40L-FW-MVOLT-EZ1-LP841 General Purpose LED Troffer 120 - 277-Volt 80 CRI 4100K 4000-Lumens White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting 2GTL-4-40L-FW-MVOLT-EZ1-LP841 General Purpose LED Troffer 120 - 277-Volt 80 CRI 4100K 4000-Lumens White

SKU: 538003
Lithonia Lighting GTL series General purpose LED troffer features long-life LEDs that are coupled with high efficiency drivers for extended service life. It delivers 4000-Lumens of usable light and has a color temperature of 4100K, CRI of 80 for superior color rendering. The lamp lasts up to 60000 hours. It operates at a voltage rating of 120 to 277-Volts. The troffer has smooth hemmed sides and smooth inward formed end flanges for safe handling. It is suitable for schools, offices and hospitals. LED troffer meets CSA and DesignLights Consortium® standards.
  • LED boards include plug-in connectors for easy of upgradeability
  • Flush aluminum, white door
  • Grid type trim
  • For schools, offices, hospitals

Overview

Lithonia Lighting GTL series General purpose LED troffer features long-life LEDs that are coupled with high efficiency drivers for extended service life. It delivers 4000-Lumens of usable light and has a color temperature of 4100K, CRI of 80 for superior color rendering. The lamp lasts up to 60000 hours. It operates at a voltage rating of 120 to 277-Volts. The troffer has smooth hemmed sides and smooth inward formed end flanges for safe handling. It is suitable for schools, offices and hospitals. LED troffer meets CSA and DesignLights Consortium® standards.

Specifications

Standards
CSA Certified to Meet U.S and Canadian Standard, DLC Listed
Voltage Rating
120 - 277 Volt
Mounting
Recessed
Shape
Rectangular
Socket Type
No
Type
General Purpose
Energy Star Flag
No
Country Of Origin
France
Driver Type
Dimming to 1% EldoLED
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
4000 Lumens
Shade Type
#12 Pattern Acrylic Lens
RoHS Flag
Yes
UNSPSC
41113630
Brand Name
Lithonia Lighting
Item Name
LED Troffer
Manufacturer Part Number
2GTL-4-40L-FW-MVOLT-EZ1-LP841
Manufacturer Name
Lithonia Lighting
Dimensions
48 Inch Length x 24 Inch Width x 3-1/4 Inch Depth
Average Life
60000 Hour
Color Temperature
4100K
Construction
Cold Rolled Steel Housing, Flush Steel Door
CRI
80.0000
Degree of Protection
No
Dimmable
Yes
Finish
White
Is PFA Discontinued
No
Leaf Node Search
LED Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
LED Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.