Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting 2GTL-2-40L-EZ1-LP840-EL14L GT Series General Purpose LED Troffer 35.4-Watt 120 - 277 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting 2GTL-2-40L-EZ1-LP840-EL14L GT Series General Purpose LED Troffer 35.4-Watt 120 - 277 Volt

SKU: 423399
Lithonia Lighting GTL Series LED Recessed troffer features 22-gauge cold-rolled steel construction. Troffer employs 35.4-Watt long life LED lamp with average life of 60000 hours to deliver light of brightness 4000 Lumens. LED Lamp has color temperature of 4000K. It has voltage rating of 120 - 277 Volt. Troffer measures 24-Inch x 24-Inch x 3-1/4-Inch. It uses dimmable high-efficiency eldoLED driver for reliable operation. Troffer is suitable for direct insulation contact and for damp location. Troffer is DLC listed and CSA certified.
  • Highly transmissive pattern #12 lens diffuses the light source without compromising output
  • LED boards include plug-in connectors for easy of upgradeability
  • Features #12 pattern acrylic lens of thickness 0.125-Inch

Overview

Lithonia Lighting GTL Series LED Recessed troffer features 22-gauge cold-rolled steel construction. Troffer employs 35.4-Watt long life LED lamp with average life of 60000 hours to deliver light of brightness 4000 Lumens. LED Lamp has color temperature of 4000K. It has voltage rating of 120 - 277 Volt. Troffer measures 24-Inch x 24-Inch x 3-1/4-Inch. It uses dimmable high-efficiency eldoLED driver for reliable operation. Troffer is suitable for direct insulation contact and for damp location. Troffer is DLC listed and CSA certified.

Specifications

Standards
DLC Listed, CSA Certified
Voltage Rating
120 - 277 Volt
Mounting
Recessed
Shape
Square
Socket Type
No
Type
GT Series, General Purpose
Energy Star Flag
No
Country Of Origin
France
Driver Type
Dimming to 1% EldoLED
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
4000 Lumens
Shade Type
No
RoHS Flag
Yes
UNSPSC
41113630
Brand Name
Lithonia Lighting
Lamp Wattage
35.4 Watt
Item Name
LED Troffer
Manufacturer Part Number
2GTL-2-40L-EZ1-LP840-EL14L
Manufacturer Name
Lithonia Lighting
Dimensions
24 Inch Length x 24 Inch Width x 3-1/4 Inch Depth
Average Life
60000 Hour
Color Temperature
4000K
Construction
22 Gauge Cold Rolled Steel Housing
Degree of Protection
No
Dimmable
Yes
Finish
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.