Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting 2BLT2-33L-ADP-EZ1-LP835 BLT Series Low Profile Static Air Function LED Luminaire 30-Watt 120 - 277-Volt 82 CRI 3500K 3300-Lumens Polyester Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting 2BLT2-33L-ADP-EZ1-LP835 BLT Series Low Profile Static Air Function LED Luminaire 30-Watt 120 - 277-Volt 82 CRI 3500K 3300-Lumens Polyester Powder Coated

SKU: 424620
Lithonia Lighting BLT Series Low-profile static air function LED luminaire features die-formed polyester construction with polyester powder paint finish. This dimmable LED luminaire in square shape, uses 30-Watt lamp that has voltage rating of 120 - 277-Volts. It comes with a driver that uses 0 - 10-Volt control signals to control dimming functions. Lamp in the LED luminaire has color rendering index of 82 CRI and color temperature rating of 3500K to ensure optimal light level in the surrounding. It has average life of 60000 hours. It has efficacy of 108 LPW. Lamp offers 3300-Lumens of bright light output.

Luminaire features high reflective matte white powder paint finished reflector that offers uniform light distribution. It measures 23-3/4-Inch x 23-3/4-Inch x 2-3/8-Inch. Curved and ribbed shade brings elegance to the home. This recessed mountable LED luminaire is ideal for use in schools, offices and other commercial spaces, retail, hospitals and healthcare facilities. LED Luminaire is CSA/DLC certified.
  • Perfect for use in schools, offices and other commercial spaces, retail, hospitals and healthcare facilities
  • Efficacy of 108 LPW
  • Die formed polyester construction and polyester powder coated finish

Overview

Lithonia Lighting BLT Series Low-profile static air function LED luminaire features die-formed polyester construction with polyester powder paint finish. This dimmable LED luminaire in square shape, uses 30-Watt lamp that has voltage rating of 120 - 277-Volts. It comes with a driver that uses 0 - 10-Volt control signals to control dimming functions. Lamp in the LED luminaire has color rendering index of 82 CRI and color temperature rating of 3500K to ensure optimal light level in the surrounding. It has average life of 60000 hours. It has efficacy of 108 LPW. Lamp offers 3300-Lumens of bright light output.

Luminaire features high reflective matte white powder paint finished reflector that offers uniform light distribution. It measures 23-3/4-Inch x 23-3/4-Inch x 2-3/8-Inch. Curved and ribbed shade brings elegance to the home. This recessed mountable LED luminaire is ideal for use in schools, offices and other commercial spaces, retail, hospitals and healthcare facilities. LED Luminaire is CSA/DLC certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Type
BLT Series, Low Profile, Static Air Function
Socket Type
No
Shape
Square
Reflector Type
High Reflective Matte White Powder Paint
Mounting
Recessed
Standards
CSA Certified, DLC Listed
Driver Type
0 - 10 Volt Dimming to 1% EldoLED
UNSPSC
39111534
Energy Star Flag
No
Lumens
3300 Lumens
Shade Type
Curved and Ribbed
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
30 Watt
UPC
88980454115
Item Name
LED Luminaire
Manufacturer Part Number
2BLT2-33L-ADP-EZ1-LP835
Manufacturer Name
Lithonia Lighting
Finish
Polyester Powder Coated
Average Life
60000 Hour
Dimmable
Yes
Dimensions
23-3/4 Inch Length x 23-3/4 Inch Width x 2-3/8 Inch Depth
Degree of Protection
No
CRI
82.0000
Construction
Die Formed Polyester
Color Temperature
3500K
Brand Name
Lithonia Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.