Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting 2AVL4-A-40L-MDR-EZ1-LP830 Static Air Function LED Luminaire 48-Watt 120 - 277-Volt Gloss White Enamel 3000K 4000-Lumens LED

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting 2AVL4-A-40L-MDR-EZ1-LP830 Static Air Function LED Luminaire 48-Watt 120 - 277-Volt Gloss White Enamel 3000K 4000-Lumens LED

SKU: 424619
Lithonia Lighting Static air function LED luminaire features cold-rolled steel housing with gloss white enamel finish. This dimmable LED luminaire in rectangular shape, uses 48-Watt lamp that has voltage rating of 120 - 277-Volts. It comes with a driver that uses 0 - 10-Volt control signals to control dimming functions. Lamp in the LED luminaire has color temperature rating of 3500K to ensure optimal light level in the surrounding. It has average life of 60000 hours. It has efficacy of 89 LPW. Lamp offers 4000-Lumens of bright light output. It measures 48-Inch x 24-Inch x 5-1/2-Inch.

Luminaire features molded light traps that prevent light leakage between shielding and end-plates. This 8-Inch open perforated metal shade backed with white acrylic diffuser creates soft light to the surrounding. It features matte white polyester powder paint finished reflector that offers uniform light distribution. This recessed mountable LED luminaire is ideal for large spaces including open offices, circulation areas, classrooms, libraries, cafeterias, airport ticketing, wait areas and other commercial applications. LED Luminaire is CSA certified and IC rated.
  • Grid type trim
  • All shielding pivot on light traps and swing down for easy lamp access
  • All air and screw slot units supplied with screw-on tee bar clips
  • 89% Efficiency and low EMI
  • Open perforated metal with 0.075-Inch dia holes backed with white acrylic diffuser

Overview

Lithonia Lighting Static air function LED luminaire features cold-rolled steel housing with gloss white enamel finish. This dimmable LED luminaire in rectangular shape, uses 48-Watt lamp that has voltage rating of 120 - 277-Volts. It comes with a driver that uses 0 - 10-Volt control signals to control dimming functions. Lamp in the LED luminaire has color temperature rating of 3500K to ensure optimal light level in the surrounding. It has average life of 60000 hours. It has efficacy of 89 LPW. Lamp offers 4000-Lumens of bright light output. It measures 48-Inch x 24-Inch x 5-1/2-Inch.

Luminaire features molded light traps that prevent light leakage between shielding and end-plates. This 8-Inch open perforated metal shade backed with white acrylic diffuser creates soft light to the surrounding. It features matte white polyester powder paint finished reflector that offers uniform light distribution. This recessed mountable LED luminaire is ideal for large spaces including open offices, circulation areas, classrooms, libraries, cafeterias, airport ticketing, wait areas and other commercial applications. LED Luminaire is CSA certified and IC rated.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Type
Static Air Function
Socket Type
No
Shape
Rectangular
Reflector Type
Matte White Polyester Powder Paint
Mounting
Recessed
Standards
CSA Certified, IC Rated
Driver Type
0 - 10 Volt Dimming to 1% EldoLED
UNSPSC
39111534
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
GTIN
00888791586398
Lumens
4000 Lumens
Shade Type
Open Perforated Metal with White Acrylic Diffuser
Shade Size
8 Inch Dia
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
48 Watt
UPC
88879158639
Item Name
LED Luminaire
Manufacturer Part Number
2AVL4-A-40L-MDR-EZ1-LP830
Manufacturer Name
Lithonia Lighting
Finish
Gloss White Enamel
Average Life
60000 Hour
Dimmable
Yes
Dimensions
48 Inch Length x 24 Inch Width x 5-1/2 Inch Depth
Degree of Protection
No
Construction
Cold Rolled Steel Housing
Color Temperature
3000K
Brand Name
Lithonia Lighting

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.