Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lithonia Lighting 2AVL2-40L-MDR-EZ1-LP840 Static Air Function LED Luminaire 57-Watt 120 - 277-Volt 4000K 4000-Lumens LED Gloss White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting 2AVL2-40L-MDR-EZ1-LP840 Static Air Function LED Luminaire 57-Watt 120 - 277-Volt 4000K 4000-Lumens LED Gloss White Enamel

SKU: 425395
Lithonia Lighting Static air function LED luminaire features cold-rolled steel housing with gloss white enamel finish. This dimmable LED luminaire in square shape, uses 57-Watt lamp that has voltage rating of 120 - 277-Volts. It comes with a driver that uses 0 - 10-Volt control signals to control dimming functions. Lamp in the LED luminaire has color temperature rating of 4000K to ensure optimal light level in the surrounding. It has average life of 60000 hours. It has efficacy of 67 LPW. Lamp offers 4000-Lumens of bright light output. It measures 24-Inch x 24-Inch x 5-1/2-Inch.

Luminaire features molded light traps that prevent light leakage between shielding and end-plates. This 8-Inch open perforated metal shade backed with white acrylic diffuser creates soft light to the surrounding. It features matte white polyester powder paint finished reflector that offers uniform light distribution. This recessed mountable LED luminaire is ideal for large spaces including open offices, circulation areas, classrooms, libraries, cafeterias, airport ticketing, wait areas and other commercial applications. LED Luminaire is CSA certified and IC rated.
  • Grid type trim
  • All shielding pivot on light traps and swing down for easy lamp access
  • All air and screw slot units supplied with screw-on tee bar clips
  • 89% Efficiency and low EMI
  • Open perforated metal with 0.075-Inch dia holes backed with white acrylic diffuser

Overview

Lithonia Lighting Static air function LED luminaire features cold-rolled steel housing with gloss white enamel finish. This dimmable LED luminaire in square shape, uses 57-Watt lamp that has voltage rating of 120 - 277-Volts. It comes with a driver that uses 0 - 10-Volt control signals to control dimming functions. Lamp in the LED luminaire has color temperature rating of 4000K to ensure optimal light level in the surrounding. It has average life of 60000 hours. It has efficacy of 67 LPW. Lamp offers 4000-Lumens of bright light output. It measures 24-Inch x 24-Inch x 5-1/2-Inch.

Luminaire features molded light traps that prevent light leakage between shielding and end-plates. This 8-Inch open perforated metal shade backed with white acrylic diffuser creates soft light to the surrounding. It features matte white polyester powder paint finished reflector that offers uniform light distribution. This recessed mountable LED luminaire is ideal for large spaces including open offices, circulation areas, classrooms, libraries, cafeterias, airport ticketing, wait areas and other commercial applications. LED Luminaire is CSA certified and IC rated.

Specifications

Standards
CSA Certified, IC Rated
Energy Star Flag
No
Mounting
Recessed
Reflector Type
Matte White Polyester Powder Paint
Shape
Square
Socket Type
No
Type
Static Air Function
Voltage Rating
120 - 277 Volt
Country Of Origin
Mexico
GTIN
00888791739640
Driver Type
0 - 10 Volt Dimming to 1% EldoLED
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
4000 Lumens
Shade Size
8 Inch Dia
Shade Type
Open Perforated Metal with White Acrylic Diffuser
RoHS Flag
Contact manufacturer
UNSPSC
39111534
Lamp Wattage
57 Watt
Item Name
LED Luminaire
Manufacturer Part Number
2AVL2-40L-MDR-EZ1-LP840
Manufacturer Name
Lithonia Lighting
UPC
88879173964
Dimmable
Yes
Degree of Protection
No
Finish
Gloss White Enamel
Dimensions
24 Inch Length x 24 Inch Width x 5-1/2 Inch Depth
Construction
Cold Rolled Steel Housing
Color Temperature
4000K
Brand Name
Lithonia Lighting
Average Life
60000 Hour

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.