Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Litetron LD15T84840 T8 Linear LED Lamp 2-Pin Medium Base 1850-Lumens 80 CRI 4000K Cool White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Litetron LD15T84840 T8 Linear LED Lamp 2-Pin Medium Base 1850-Lumens 80 CRI 4000K Cool White

SKU: 419531
Litetron Linear 15-Watt T8 medium 2-Pin base LED lamp offers 1850-Lumens of bright light output. This lamp has voltage rating of 120-Volts. It has color rendering index of 83 and color temperature rating of 4000K to ensure optimal light level in the surrounding. It emits or distributes light at beam angle of 330-degree. This lamp measures 48-Inch x 1-Inch. It comes with average life of 50000 hours. This lamp is ideal for casino, hospitals, offices, restaurants, retail and schools. Lamp is cULus listed, RoHS compliant, DLC and FCC certified.
  • Engineered to operate on instant start, programmed start ballast
  • Mercury free
  • Measures 48-Inch x 1-Inch

Overview

Litetron Linear 15-Watt T8 medium 2-Pin base LED lamp offers 1850-Lumens of bright light output. This lamp has voltage rating of 120-Volts. It has color rendering index of 83 and color temperature rating of 4000K to ensure optimal light level in the surrounding. It emits or distributes light at beam angle of 330-degree. This lamp measures 48-Inch x 1-Inch. It comes with average life of 50000 hours. This lamp is ideal for casino, hospitals, offices, restaurants, retail and schools. Lamp is cULus listed, RoHS compliant, DLC and FCC certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Voltage Rating
120 Volt
Temperature Rating
-5 to 115 deg F
Start Type
No
Maximum Overall Length
48
Lumens
1850 Lumens
Light Color
Cool White
Item Name
Linear LED Lamp
Designation
LD15T84840
Power (Wattage)
15 Watt
CRI
83.0000
Color Temperature
4000K
Bulb Base
2-Pin Medium
Brand Name
Litetron
Beam Angle
330 Degree
Average Life
50000 Hour
sku
419531
Bulb Shape
T8
Bulb Base Group
Bi-Pin
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
Tubular
Manufacturer Part Number
LD15T84840
Manufacturer Name
Litetron
Standards
cULus Certified, DLC Listed, FCC Certified, RoHS Compliant
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.