Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lite Source LS-19921ALU 1-Light Round Pendant Light 60-Watt 120-Volt Aluminum Tendrill

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lite Source LS-19921ALU 1-Light Round Pendant Light 60-Watt 120-Volt Aluminum Tendrill

SKU: 398390
Lite Source Tendrill Collection Pendant light in aluminum finish, features sliced metal body. Glass shade brings elegance to your interior. This round light accommodates one 60-Watt A-19 lamp. The E27 medium socket lamp has voltage rating of 120-Volts. Ceiling mountable light measures 4.5-Inch Dia x 9.5-Inch.
  • Measures 4.5-Inch Dia x 9.5-Inch
  • Sliced metal body
  • E27 medium socket lamp has voltage rating of 120-Volts

Overview

Lite Source Tendrill Collection Pendant light in aluminum finish, features sliced metal body. Glass shade brings elegance to your interior. This round light accommodates one 60-Watt A-19 lamp. The E27 medium socket lamp has voltage rating of 120-Volts. Ceiling mountable light measures 4.5-Inch Dia x 9.5-Inch.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Shade Type
No
Shade Size
4.5 Inch Top x 4.5 Inch Bottom x 9.5 Inch Height
Lamp Type/Designation
(1) 60 Watt A19
UNSPSC
41113630
Lamp Included
No
Fixture Wattage
60 Watt
Collection
Tendrill
Voltage Rating
120 Volt
RoHS Flag
Yes
Manufacturer Name
Lite Source
Manufacturer Part Number
LS-19921ALU
Energy Star Flag
No
Country Of Origin
France
Item Name
Pendant Light
Finish
Aluminum
Dimmable
No
Dimensions
4.5 Inch Dia x 9.5 Inch Height
Degree of Protection
No
Lamp Wattage
60 Watt
Construction
Sliced Metal
Mounting
Ceiling
Number of Lamps
1.0000
Shape
Round
Socket Type
E27 Medium
Brand Name
Lite Source
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.