Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

LIQUIDTIGHT FLEXIBLE CONDUIT CONNECTOR APP ST 100 1 IN STR LIQ TITE CONN

  

*Images are for illustration purposes only and may not be an exact representation of the product

LIQUIDTIGHT FLEXIBLE CONDUIT CONNECTOR APP ST 100 1 IN STR LIQ TITE CONN

SKU: 502766
STRAIGHT TYPE; ZINC ELECTROPLATED STEEL MATERIAL; LIQUID TIGHT FLEXIBLE METALLIC CONDUIT USED ON; UL, CSA APPROVAL; 1 INCH TRADE SIZE; NON-INSULATED THROAT TYPE; ENCLOSURE TYPE CLASS I DIV 2; APPLICATION COMMERCIAL AND INDUSTRIAL

Overview

STRAIGHT TYPE; ZINC ELECTROPLATED STEEL MATERIAL; LIQUID TIGHT FLEXIBLE METALLIC CONDUIT USED ON; UL, CSA APPROVAL; 1 INCH TRADE SIZE; NON-INSULATED THROAT TYPE; ENCLOSURE TYPE CLASS I DIV 2; APPLICATION COMMERCIAL AND INDUSTRIAL

Specifications

GTIN
00781381679404
Energy Star Flag
No
Brand Name
No
Manufacturer Part Number
ST-100
Manufacturer Name
APPLETON ELECTRIC COMPANY
Country Of Origin
Mexico
RoHS Flag
Yes
UNSPSC
39121420
UPC
78138167940
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.