Tour  

LIQUIDTIGHT CONDUIT CONNECTOR AMFI STR100B 1IN L T INS CONN

  

*Images are for illustration purposes only and may not be an exact representation of the product

LIQUIDTIGHT CONDUIT CONNECTOR AMFI STR100B 1IN L T INS CONN

SKU: 51553
STRAIGHT TYPE; SCREW MACHINED ZINC PLATED STEEL MATERIAL; UL, CSA APPROVAL; 50 STANDARD PACKAGE; 1 INCH TRADE SIZE; INSULATED THROAT TYPE; INCLUDES SEALING WASHER; APPLICATION HAZARDOUS LOCATION

Overview

STRAIGHT TYPE; SCREW MACHINED ZINC PLATED STEEL MATERIAL; UL, CSA APPROVAL; 50 STANDARD PACKAGE; 1 INCH TRADE SIZE; INSULATED THROAT TYPE; INCLUDES SEALING WASHER; APPLICATION HAZARDOUS LOCATION

Specifications

Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39121420
GTIN
00662364401000
Brand Name
No
Manufacturer Part Number
STR100B
Manufacturer Name
AMFICO
UPC
66236440100
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.