Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

LINEAR FLUORESCENT LAMP SYL FO96 735 HO ECO FLUOR LAMP

  

*Images are for illustration purposes only and may not be an exact representation of the product

LINEAR FLUORESCENT LAMP SYL FO96 735 HO ECO FLUOR LAMP

SKU: 72529
RAPID START, HIGH OUTPUT TYPE; 96 INCH NOMINAL LENGTH; 24 STANDARD PACKAGE; 86 WATT WATTAGE; RARE EARTH PHOSPHOR, OCTRON STYLE; RECESSED DOUBLE CONTACT BASE TYPE; 18000 AT 3 HOUR/START/27000 AT 12 HOUR/START LIFE IN HOUR; T8 SHAPE DESIGNATION; 3500

Overview

RAPID START, HIGH OUTPUT TYPE; 96 INCH NOMINAL LENGTH; 24 STANDARD PACKAGE; 86 WATT WATTAGE; RARE EARTH PHOSPHOR, OCTRON STYLE; RECESSED DOUBLE CONTACT BASE TYPE; 18000 AT 3 HOUR/START/27000 AT 12 HOUR/START LIFE IN HOUR; T8 SHAPE DESIGNATION; 3500

Specifications

Country Of Origin
United States of America
Energy Star Flag
No
RoHS Flag
Not Applicable to this product
Manufacturer Part Number
FO96/735/HO/ECO/22204
UNSPSC
39101605
GTIN
00046135222047
Manufacturer Name
LEDVANCE LLC
UPC
04613522204
Is PFA Discontinued
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.