Tour  

LINEAR FLUORESCENT LAMP GE F15T8 SPX35 FLUOR LAMP

  

*Images are for illustration purposes only and may not be an exact representation of the product

LINEAR FLUORESCENT LAMP GE F15T8 SPX35 FLUOR LAMP

SKU: 477732
PREHEAT TYPE; 18 INCH NOMINAL LENGTH; 24 STANDARD PACKAGE; 15 W WATTAGE; G13 MEDIUM 2-PIN BASE TYPE; 7500 LIFE IN HOUR; T8 SHAPE DESIGNATION; 3500; 82 COLOR RENDERING INDEX; 1000 LUMEN INITIAL INTENSITY; STARCOAT[R] BRAND; LAMP TYPE LINEAR FLUORESCENT

Overview

PREHEAT TYPE; 18 INCH NOMINAL LENGTH; 24 STANDARD PACKAGE; 15 W WATTAGE; G13 MEDIUM 2-PIN BASE TYPE; 7500 LIFE IN HOUR; T8 SHAPE DESIGNATION; 3500; 82 COLOR RENDERING INDEX; 1000 LUMEN INITIAL INTENSITY; STARCOAT[R] BRAND; LAMP TYPE LINEAR FLUORESCENT

Specifications

RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39101605
GTIN
00043168196451
Brand Name
No
Manufacturer Part Number
F15T8/SPX35
Manufacturer Name
GE LIGHTING INC LAMPS
UPC
04316819645
Is PFA Discontinued
No
MSDS Link

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.