Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

LIMIT SWITCH OPERATOR CH3 E50KL220 L SW OPER

  

*Images are for illustration purposes only and may not be an exact representation of the product

LIMIT SWITCH OPERATOR CH3 E50KL220 L SW OPER

SKU: 495660
E50/E50 6P+/10316 SERIES ROTARY HEAD LIMIT SWITCH USED ON; 0.19 INCH DIAMETER X 9 INCH LENGTH ROD SIZE; STAINLESS STEEL ROD MATERIAL; ADJUSTABLE ROD TYPE; CUTLER-HAMMER BRAND; ENCLOSURE RATING NEMA 1/3/3S/4/4X/6/6P/13/IP67

Overview

E50/E50 6P+/10316 SERIES ROTARY HEAD LIMIT SWITCH USED ON; 0.19 INCH DIAMETER X 9 INCH LENGTH ROD SIZE; STAINLESS STEEL ROD MATERIAL; ADJUSTABLE ROD TYPE; CUTLER-HAMMER BRAND; ENCLOSURE RATING NEMA 1/3/3S/4/4X/6/6P/13/IP67

Specifications

GTIN
00782113307596
Energy Star Flag
No
Brand Name
No
Manufacturer Part Number
E50KL220
Manufacturer Name
EATON DISTRIBUTION EQUIPMENT CONTROLS
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39122221
UPC
78211330759
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.