Lightolier S7226HU Horizontal Lamp Non-IC 7-3/8-Inch Frame-In Kit 120/277-Volt (2) 26-Watt Quad Tube CFL Calculite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier S7226HU Horizontal Lamp Non-IC 7-3/8-Inch Frame-In Kit 120/277-Volt (2) 26-Watt Quad Tube CFL Calculite®

SKU: 38366
Lightolier Calculite® Collection Horizontal lamp 7-3/8-Inch frame-in kit includes two lamps, socket cup, ballast/J-box, retaining springs and mounting brackets. This 7-Inch aperture frame-in kit 26-Watt quad tube CFL lamp has 4-Pin socket. Lamp has voltage rating of 120/277-Volts. Socket cup snaps onto the reflector neck to ensure correct optical alignment. Precision-tooled steel friction retaining springs secure reflector to mounting frame for quick and easy installation. Mounting brackets feature 16-gauge steel construction. Outboard mounted ballast/J-box minimizes the heat transfer and maintains lamp efficacy and life. Kit is UL listed.
  • Maximum ceiling thickness of 1-1/8-inches
  • 16-gauge steel mounting brackets
  • Has trim size of 7-3/8-inches

Overview

Lightolier Calculite® Collection Horizontal lamp 7-3/8-Inch frame-in kit includes two lamps, socket cup, ballast/J-box, retaining springs and mounting brackets. This 7-Inch aperture frame-in kit 26-Watt quad tube CFL lamp has 4-Pin socket. Lamp has voltage rating of 120/277-Volts. Socket cup snaps onto the reflector neck to ensure correct optical alignment. Precision-tooled steel friction retaining springs secure reflector to mounting frame for quick and easy installation. Mounting brackets feature 16-gauge steel construction. Outboard mounted ballast/J-box minimizes the heat transfer and maintains lamp efficacy and life. Kit is UL listed.

Specifications

Trim Size
7-3/8 Inch
Shade Type
No
Lamp Type/Designation
(2) 26 Watt Quad Tube CFL
Lamp Included
No
Component Type
Frame-In Kit
Trim Type
No
UPC
78419752715
Manufacturer Name
Philips Lighting
Manufacturer Part Number
S7226HU
Ceiling Type
Non-Insulated
Brand Name
Lightolier
Lamp Wattage
26 Watt
Voltage Rating
120/277 Volt
Type
Horizontal Lamp
Item Name
Frame-In Kit
Dimmable
No
Dimensions
14-5/8 Inch Length x 11-3/8 Inch Width x 6-7/8 Inch Depth
Degree of Protection
No
Collection
Calculite®
Energy Star Flag
No
Socket Type
4-Pin Amalgam
Shape
No
UNSPSC
39111505
Standards
UL Listed, Damp Location Rated
Finish
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.