Lightolier S6S927K10 Dimmable Non-IC Air-Tight 6-Inch LED Down Light 120 - 277-Volt AC Square 90 CRI 2700K 1000-Lumens White SlimSurface

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier S6S927K10 Dimmable Non-IC Air-Tight 6-Inch LED Down Light 120 - 277-Volt AC Square 90 CRI 2700K 1000-Lumens White SlimSurface

SKU: 385783
Lightolier SlimSurface Collection LED downlight in square shape and white finish, has plastic flange and 6-Inch open trim to secure LED lamp and light assembly. It integrates LED lamp to deliver 1000-Lumen of light with 90 CRI and 2700K color temperature. It has high transmittance lens to provide smooth and comfortable light. The downlight module with a lamp life of 50000 Hours, has a fixture power rating for 14.5-Watts at 120-Volts and 14.7-Watts at 277-Volts, voltage rating of 120 to 277-Volts AC and current rating of 0.12-Amp at 120-Volts and 0.06-Amp at 277-Volts respectively, at 50/60-Hz frequency. This downlight has 0 to 10-Volt low voltage dimmable driver to dim light to the required level. Downlight measures 6-3/8-Inch x 6-3/8-Inch x 5/8-Inch. It is ideal for surface mounting on non-insulated airtight ceiling. This downlight module is suitable for use in residential, banks, airports, arena and sports, office, hospitality and fashion industries. The downlight meets cULus, Title 24 (JA8-2016) and Energy Star standards.
  • Dimmable
  • Has injection molded white, applied aluminum or black color flange for securing light
  • Has integral Class 2 driver and factory wired electronic LED driver
  • Ideal for use in wet locations
  • Suitable for use in residential, banks, airports, arena and sports, office, hospitality and fashion industries

Overview

Lightolier SlimSurface Collection LED downlight in square shape and white finish, has plastic flange and 6-Inch open trim to secure LED lamp and light assembly. It integrates LED lamp to deliver 1000-Lumen of light with 90 CRI and 2700K color temperature. It has high transmittance lens to provide smooth and comfortable light. The downlight module with a lamp life of 50000 Hours, has a fixture power rating for 14.5-Watts at 120-Volts and 14.7-Watts at 277-Volts, voltage rating of 120 to 277-Volts AC and current rating of 0.12-Amp at 120-Volts and 0.06-Amp at 277-Volts respectively, at 50/60-Hz frequency. This downlight has 0 to 10-Volt low voltage dimmable driver to dim light to the required level. Downlight measures 6-3/8-Inch x 6-3/8-Inch x 5/8-Inch. It is ideal for surface mounting on non-insulated airtight ceiling. This downlight module is suitable for use in residential, banks, airports, arena and sports, office, hospitality and fashion industries. The downlight meets cULus, Title 24 (JA8-2016) and Energy Star standards.

Specifications

Lumens
1000 Lumens
Socket Type
No
Shape
Square
Power Factor
>0.9
Mounting
Surface
Item Name
LED Down Light
Frequency Rating
50/60 Hz
Finish
White
Dimmable
Yes
Dimensions
6-3/8 Inch Length x 6-3/8 Inch Width x 5/8 Inch Height
Degree of Protection
No
Voltage Rating
120 - 277 Volt AC
Component Type
Complete Lighting
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39111508
GTIN
00662057988887
Standards
cULus Certified, Title 24 JA8-2016 Compliant, Energy Star Qualified
Trim Type
Open
Trim Size
6 Inch
Construction
Plastic Flange
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
14.5 Watt at 120 Volt, 14.7 Watt 277 Volt
Driver Type
0 - 10 Volt Dimming
Collection
SlimSurface
Ceiling Type
Non-Insulated, Air-Tight
CRI
90.0000
Temperature Rating
-20 deg C Minimum
Color Temperature
2700K
Manufacturer Part Number
S6S927K10
Manufacturer Name
Philips Lighting
UPC
66205798888
Brand Name
Lightolier
Average Life
50000 Hour
Amperage Rating
0.12 Amp at 120 Volt, 0.06 Amp 277 Volt

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.