Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier P6RD835VB Version B 6-Inch Down Light Engine Round 80 CRI 3500K LED LyteProfile™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier P6RD835VB Version B 6-Inch Down Light Engine Round 80 CRI 3500K LED LyteProfile™

SKU: 393046
Lightolier LyteProfile™ Collection Version B 6-Inch downlight light engine employs LED lamp that has color rendering index of 80 and color temperature of 3500K. This light engine uses innovative mid-flux LED design for eliminating pixelation and offering smooth even illumination with simplified thermal management. It supports recessed mounting for making installation easier. This round shape downlight light engine is perfect for use in commercial applications. Light engine is cULus listed and Energy Star certified.
  • Cutting edge technology employs the latest in thermal management and significantly reduces the size and physical material employed in the luminaire
  • Three component system design enables easy servicing plus upgradeability
  • Delivers up to 90 LPW at the emitted luminaire level while providing a comfortable 60-degree cut-off to both the actual and reflected source

Overview

Lightolier LyteProfile™ Collection Version B 6-Inch downlight light engine employs LED lamp that has color rendering index of 80 and color temperature of 3500K. This light engine uses innovative mid-flux LED design for eliminating pixelation and offering smooth even illumination with simplified thermal management. It supports recessed mounting for making installation easier. This round shape downlight light engine is perfect for use in commercial applications. Light engine is cULus listed and Energy Star certified.

Specifications

Shape
Round
Mounting
Recessed
Item Name
Down Light Engine
Finish
No
Dimmable
No
Degree of Protection
No
Type
Version B
Component Type
Complete Lighting
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00662057981284
Standards
cULus Certified, Energy Star and Reg Qualified
Trim Type
No
Trim Size
6 Inch
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Collection
LyteProfile™
Ceiling Type
No
CRI
80.0000
Socket Type
No
Color Temperature
3500K
Manufacturer Name
Philips Lighting
UPC
66205798128
Manufacturer Part Number
P6RD835VB
Brand Name
Lightolier
List UOM Qty
1
Order UOM
ea

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.