Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier P6RD20NZ10UVB Dimmable Non-IC 6-Inch New Construction Frame-In Kit 120-Volt Round 2000-Lumens LED LyteProfile™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier P6RD20NZ10UVB Dimmable Non-IC 6-Inch New Construction Frame-In Kit 120-Volt Round 2000-Lumens LED LyteProfile™

SKU: 393045
Lightolier LyteProfile™ Collection 6-Inch New construction frame-in kit includes junction box and power connection. Kit contains mounting brackets and mounting frame. Power connection attaches to light engine via push-in connector. Junction box features 0.048-Inch thick galvanized steel construction. Junction box measures 2-Inch x 4-Inch x 3-1/2-Inch. Mounting frame and mounting brackets feature galvanized steel construction. Kit is UL listed.
  • The 2000-Lumen fixture is thermally protected
  • Thermal design ensures that specified performance levels are maintained
  • 0 - 10-Volt dimmable

Overview

Lightolier LyteProfile™ Collection 6-Inch New construction frame-in kit includes junction box and power connection. Kit contains mounting brackets and mounting frame. Power connection attaches to light engine via push-in connector. Junction box features 0.048-Inch thick galvanized steel construction. Junction box measures 2-Inch x 4-Inch x 3-1/2-Inch. Mounting frame and mounting brackets feature galvanized steel construction. Kit is UL listed.

Specifications

Lamp Wattage
21 Watt
Shape
Round
Lumens
2000 Lumens
Item Name
Frame-In Kit
Frequency Rating
50/60 Hz
Finish
No
Dimmable
Yes
Dimensions
12-7/8 Inch Length x 10-1/8 Inch Width x 4-1/2 Inch Depth
Degree of Protection
No
Cutout Size
6-5/8 Inch
Voltage Rating
120 Volt
Type
New Construction
Component Type
Frame-In Kit
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00662057981321
Standards
UL Listed, Damp Location Rated
Trim Type
No
Trim Size
6 Inch
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Collection
LyteProfile™
Ceiling Type
Non-Insulated
Socket Type
No
Color Temperature
No
Manufacturer Name
Philips Lighting
UPC
66205798132
Manufacturer Part Number
P6RD20NZ10UVB
Brand Name
Lightolier
Amperage Rating
0.176/0.079 Amp
List UOM Qty
1
Order UOM
ea

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.