Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier LT08RWF830BK CorePro Series Track Light Fixture 120-Volt 8.9-Watt Black Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier LT08RWF830BK CorePro Series Track Light Fixture 120-Volt 8.9-Watt Black Powder Coated

SKU: 332677
Lightolier Mini cylinder CorePro-series track light fixture has extruded aluminum housing with powder coated black finish for maximum corrosion resistance. It utilizes 8.9-Watt 3000K 80 CRI 702-Lumen LED lamp for energy efficiency, superior color rendering and long life. The molded polycarbonate track attachment fitting rotates into place with the use of a push tab. It has movable brass contact that extends for connection to second circuit in Advent track. Track light fixture is UL listed and Energy Star rated.
  • Molded polycarbonate push tab, locks and detaches unit
  • Solid brass ground contact
  • Integrated heat sink features passive cooling, integrated into optic and driver housing

Overview

Lightolier Mini cylinder CorePro-series track light fixture has extruded aluminum housing with powder coated black finish for maximum corrosion resistance. It utilizes 8.9-Watt 3000K 80 CRI 702-Lumen LED lamp for energy efficiency, superior color rendering and long life. The molded polycarbonate track attachment fitting rotates into place with the use of a push tab. It has movable brass contact that extends for connection to second circuit in Advent track. Track light fixture is UL listed and Energy Star rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Head Dimension
2-1/4 Inch Dia x 7 Inch Length
Voltage Rating
120 Volt
Type
CorePro Series
Style
Mini-Cylinder
Socket Type
No
Lamp Type/Designation
8.9 Watt 80 CRI 3000K 702 Lumens LED
Shade Type
No
Standards
UL Listed, Energy Star and Reg Qualified
UNSPSC
39111508
Energy Star Flag
No
sku
332677
Shape
No
Power Factor
0.99
UPC
66205793535
Manufacturer Name
Philips Lighting
Manufacturer Part Number
LT08RWF830BK
Brand Name
Lightolier
Average Life
50000 Hour
Construction
Extruded Aluminum Housing
Lamp Wattage
8.9 Watt
Item Name
Track Light Fixture
Frequency Rating
50/60 Hz
Finish
Black Powder Coated
Dimmable
Yes
Dimensions
2-7/16 Inch Height
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.