Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier LC20830WTE Track Light Fixture 20-Watt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier LC20830WTE Track Light Fixture 20-Watt White

SKU: 632724
Lightolier Track light fixture in white finish, supports 20-Watt 3000K CRI 80 2000-Lumen LED bulb with 50000 hour life span. It has 6-7/16-Inch height.
  • 20-Watt 3000K 80 CRI 2000-Lumen LED designated
  • Has an average life of 50000 hours

Overview

Lightolier Track light fixture in white finish, supports 20-Watt 3000K CRI 80 2000-Lumen LED bulb with 50000 hour life span. It has 6-7/16-Inch height.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Head Dimension
3-5/16 Inch Dia x 5-1/8 Inch Length
Socket Type
No
Lamp Type/Designation
20 Watt 80 CRI 3000K 2000 Lumens LED
Shade Type
No
UNSPSC
39111508
Energy Star Flag
No
sku
632724
Shape
No
UPC
66205797051
Manufacturer Name
Philips Lighting
Manufacturer Part Number
LC20830WTE
Brand Name
Lightolier
Average Life
50000 Hour
Lamp Wattage
20 Watt
Item Name
Track Light Fixture
Finish
White
Dimmable
Yes
Dimensions
6-7/16 Inch Height
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.