Tour  

Lightolier L6R20830VA Dimmable Version A 6-Inch LED Down Light Engine Round LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier L6R20830VA Dimmable Version A 6-Inch LED Down Light Engine Round LyteCaster

SKU: 545154
Lightolier LyteCaster Collection Version A downlight engine is ideal for ensuring comfortability and quality illumination for newly constructed and renovated spaces. This round downlight engine has an open trim of size 6-inches and has an efficacy up to 90 LPW. This downlight engine supports LED and produces 2000-Lumens of light output. The downlight engine has a color temperature of 3000K and CRI of 80. It is suitable for residential and hospitality applications. The downlight engine meets cULus and Energy Star standards.
  • Comprehensive low-cost IC family ensures high value and visual performance
  • Features an efficacy up to 90 LPW
  • Supports LED lamp
  • Suitable for residential and hospitality applications

Overview

Lightolier LyteCaster Collection Version A downlight engine is ideal for ensuring comfortability and quality illumination for newly constructed and renovated spaces. This round downlight engine has an open trim of size 6-inches and has an efficacy up to 90 LPW. This downlight engine supports LED and produces 2000-Lumens of light output. The downlight engine has a color temperature of 3000K and CRI of 80. It is suitable for residential and hospitality applications. The downlight engine meets cULus and Energy Star standards.

Specifications

Lumens
2000 Lumens
Socket Type
No
Shape
Round
Mounting
Recessed
Item Name
LED Down Light Engine
Finish
No
Dimmable
Yes
Degree of Protection
No
Component Type
Complete Lighting
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00662057950983
Standards
cULus Certified, Energy Star Qualified
Trim Type
Open
Trim Size
6 Inch
Construction
0.026 Inch Galvanized Steel
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
No
Driver Type
0 - 10 Volt ELV Dimming
Collection
LyteCaster
Ceiling Type
No
CRI
80.0000
Type
Version A
Color Temperature
3000K
Manufacturer Part Number
L6R20830VA
UPC
66205795098
Manufacturer Name
Philips Lighting
Brand Name
Lightolier
Average Life
50000 Hour

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.