Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier L3SDW 3-Inch Down Light Accent Trim Square White Cone White Flange LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier L3SDW 3-Inch Down Light Accent Trim Square White Cone White Flange LyteCaster

SKU: 414275
Lightolier LyteCaster Collection 3-Inch Square downlight accent trim accommodates LED lamp and comes with white cone as well as flange. Downlight accent trim is cULus listed and Energy Star certified.
  • Core value LED downlight for new construction and remodel applications that installs in many existing residential and commercial applications
  • White cone and flange
  • Has trim size of 3-inches

Overview

Lightolier LyteCaster Collection 3-Inch Square downlight accent trim accommodates LED lamp and comes with white cone as well as flange. Downlight accent trim is cULus listed and Energy Star certified.

Specifications

Standards
cULus Certified, Wet Location Rated, Energy Star and Reg Qualified
Collection
LyteCaster
Shape
Square
Socket Type
No
Ceiling Type
No
Energy Star Flag
No
Country Of Origin
France
Lamp Included
No
Lamp Type/Designation
LED
Shade Type
No
Trim Size
3 Inch
Component Type
Trim
Trim Type
No
RoHS Flag
Yes
UNSPSC
39111515
Manufacturer Part Number
L3SDW
Manufacturer Name
Philips Lighting
Item Name
Down Light Accent Trim
Finish
White Cone and Flange
Dimmable
No
Degree of Protection
No
Brand Name
Lightolier

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.