Lightolier L3RSW 3-Inch Shower Light Trim Round White Cone White Flange LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier L3RSW 3-Inch Shower Light Trim Round White Cone White Flange LyteCaster

SKU: 405702
Lightolier LyteCaster Collection 3-Inch Round shower light trim accommodates LED lamp and comes with white cone as well as flange. Shower light trim is cULus listed and Energy Star certified.
  • Accommodates LED lamp
  • White cone and flange
  • Has trim size of 3-inches

Overview

Lightolier LyteCaster Collection 3-Inch Round shower light trim accommodates LED lamp and comes with white cone as well as flange. Shower light trim is cULus listed and Energy Star certified.

Specifications

Lamp Type/Designation
LED
Shape
Round
Socket Type
No
Ceiling Type
No
Collection
LyteCaster
Lamp Included
No
Shade Type
No
Trim Size
3 Inch
Component Type
Trim
Trim Type
No
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00662057997681
UPC
66205799768
Manufacturer Name
Philips Lighting
Manufacturer Part Number
L3RSW
Brand Name
Lightolier
Item Name
Shower Light Trim
Finish
White Cone and Flange
Dimmable
No
Degree of Protection
No
Standards
cULus Certified, Wet Location Rated, Energy Star and Reg Qualified

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.