Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier L3RBW 3-Inch Baffle Down Light Trim Round White Flange LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier L3RBW 3-Inch Baffle Down Light Trim Round White Flange LyteCaster

SKU: 375050
Lightolier LyteCaster Collection 3-Inch Round downlight baffle trim accommodates LED lamp. It comes with white baffle as well as flange. Downlight baffle trim is cULus listed and Energy Star certified.
  • Accommodates LED lamp
  • White baffle and flange
  • Has trim size of 3-inches

Overview

Lightolier LyteCaster Collection 3-Inch Round downlight baffle trim accommodates LED lamp. It comes with white baffle as well as flange. Downlight baffle trim is cULus listed and Energy Star certified.

Specifications

Lamp Type/Designation
LED
Shape
Round
Socket Type
No
Ceiling Type
No
Collection
LyteCaster
Lamp Included
No
Shade Type
No
Trim Size
3 Inch
Component Type
Trim
Trim Type
Baffle
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00662057997605
UPC
66205799760
Manufacturer Name
Philips Lighting
Manufacturer Part Number
L3RBW
Brand Name
Lightolier
Item Name
Down Light Trim
Finish
White Baffle and Flange
Dimmable
No
Degree of Protection
No
Standards
cULus Certified, Wet Location Rated, Energy Star and Reg Qualified

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.