Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier L3RAD 3-Inch Adjustable Recessed Down Light Diffused Cone Trim Round White Flange LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier L3RAD 3-Inch Adjustable Recessed Down Light Diffused Cone Trim Round White Flange LyteCaster

SKU: 487132
Lightolier LyteCaster Collection Adjustable recessed downlight diffused cone trim of 3-inches, comes in round shape and white flange finish. It is suitable for use with LyteCaster recessed downlight. Recessed downlight diffused cone trim meets UL & cULus, Energy Star standards.
  • Round in shape
  • Trim size of 3-inches
  • For use with Lytecaster® recessed downlight

Overview

Lightolier LyteCaster Collection Adjustable recessed downlight diffused cone trim of 3-inches, comes in round shape and white flange finish. It is suitable for use with LyteCaster recessed downlight. Recessed downlight diffused cone trim meets UL & cULus, Energy Star standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
Socket Type
No
Ceiling Type
No
Collection
LyteCaster
Energy Star Flag
No
Standards
cULus Certified, UL Listed, Energy Star and Reg Qualified
Lamp Included
No
Country Of Origin
United States of America
Shade Type
No
Trim Size
3 Inch
Component Type
Trim
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00662057997667
UPC
66205799766
Manufacturer Name
Philips Lighting
Manufacturer Part Number
L3RAD
Item Name
Adjustable Recessed Down Light Diffused Cone Trim
Finish
White Flange
Dimmable
No
Dimensions
4-1/2 Inch Width x 2-1/32 Inch Height
Degree of Protection
No
Cutout Size
3-3/4 Inch
Brand Name
Lightolier

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.