Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier L3CE1 Dimmable IC Airseal 3-Inch Remodeler Frame-In Kit 120-Volt Round LED Galvanized LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier L3CE1 Dimmable IC Airseal 3-Inch Remodeler Frame-In Kit 120-Volt Round LED Galvanized LyteCaster

SKU: 397263
Lightolier LyteCaster Collection 3-Inch Remodeler frame-in kit includes housing, junction box and electronic dimming driver. This 0.25-Inch thick galvanized steel non-IC housing has 12-Watt round shaped LED lamp. Lamp has voltage rating of 120-Volts and current rating of 0.25-Amp. Lamp operates at frequency rating of 50/60-Hz. Junction box features 0.034-Inch thick galvanized steel construction. Kit is cULus listed and Energy Star certified.
  • Dimmable with standard electronic low-voltage (ELV) and Triac dimmers
  • Trim is suitable for L3RG series Gimbals
  • Ceiling cut-out of 3-3/4-inches diameter

Overview

Lightolier LyteCaster Collection 3-Inch Remodeler frame-in kit includes housing, junction box and electronic dimming driver. This 0.25-Inch thick galvanized steel non-IC housing has 12-Watt round shaped LED lamp. Lamp has voltage rating of 120-Volts and current rating of 0.25-Amp. Lamp operates at frequency rating of 50/60-Hz. Junction box features 0.034-Inch thick galvanized steel construction. Kit is cULus listed and Energy Star certified.

Specifications

Shape
Round
Power Factor
>0.9
Item Name
Remodeler Frame-In Kit
Frequency Rating
50/60 Hz
Finish
Galvanized
Dimmable
Yes
Dimensions
7-31/32 Inch Width x 4-5/8 Inch Depth
Degree of Protection
No
Voltage Rating
120 Volt
Component Type
Frame-In Kit
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00662057999319
Standards
cULus Certified, Energy Star and Reg Qualified, Title 24
Trim Type
No
Trim Size
3 Inch
Construction
0.26 Inch Steel
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
12 Watt Input
Driver Type
ELV/Triac Dimming
Collection
LyteCaster
Ceiling Type
Insulated, AirSeal
Socket Type
No
Color Temperature
No
Manufacturer Name
Philips Lighting
UPC
66205799931
Manufacturer Part Number
L3CE1
Brand Name
Lightolier
Amperage Rating
0.25 Amp

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.