Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier L308927F 3-Inch Accent Light Engine 90 CRI 2700K 800-Lumens LED LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier L308927F 3-Inch Accent Light Engine 90 CRI 2700K 800-Lumens LED LyteCaster

SKU: 396676
Lightolier LyteCaster Collection 3-Inch Accent light engine has 90 CRI 2700K LED lamp to offer 800-Lumens of light output. It emits or distributes light at a beam angle of 33-degree. Light engine is cULus listed and Energy Star certified.
  • Beam spread angle of 33-degree
  • Features 90 CRI 800-Lumens 2700K LED
  • Has trim size of 3-inches

Overview

Lightolier LyteCaster Collection 3-Inch Accent light engine has 90 CRI 2700K LED lamp to offer 800-Lumens of light output. It emits or distributes light at a beam angle of 33-degree. Light engine is cULus listed and Energy Star certified.

Specifications

Lumens
800 Lumens
Socket Type
No
Shape
No
Item Name
Accent Light Engine
Finish
No
Dimmable
No
Degree of Protection
No
Component Type
Complete Lighting
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
39111515
Standards
cULus Certified, Energy Star and Reg Qualified
Trim Type
No
Trim Size
3 Inch
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Collection
LyteCaster
Ceiling Type
No
CRI
90.0000
Color Temperature
2700K
Manufacturer Part Number
L308927F
Manufacturer Name
Philips Lighting
Brand Name
Lightolier

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.