Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier L308830NF 3-Inch Accent Light Engine 80 CRI 3000K 800-Lumens LED LyteCaster

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier L308830NF 3-Inch Accent Light Engine 80 CRI 3000K 800-Lumens LED LyteCaster

SKU: 425797
Lightolier LyteCaster Collection 3-Inch Accent light engine has 80 CRI 3000K LED lamp to offer 800-Lumens of light output. It emits or distributes light at a beam angle of 22-degree. Light engine is cULus listed and Energy Star certified.
  • Beam spread angle of 22-degree narrow flood
  • Features 80 CRI 800-Lumens 3000K LED
  • Has trim size of 3-inches

Overview

Lightolier LyteCaster Collection 3-Inch Accent light engine has 80 CRI 3000K LED lamp to offer 800-Lumens of light output. It emits or distributes light at a beam angle of 22-degree. Light engine is cULus listed and Energy Star certified.

Specifications

Lumens
800 Lumens
Socket Type
No
Shape
No
Item Name
Accent Light Engine
Finish
No
Dimmable
No
Degree of Protection
No
Component Type
Complete Lighting
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00662057998015
Standards
cULus Certified, Energy Star and Reg Qualified
Trim Type
No
Trim Size
3 Inch
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Collection
LyteCaster
Ceiling Type
No
CRI
80.0000
Color Temperature
3000K
Manufacturer Part Number
L308830NF
UPC
66205799801
Manufacturer Name
Philips Lighting
Brand Name
Lightolier

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.