Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier CP5RN 5-Inch Frame-In Kit Housing CorePro LED

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier CP5RN 5-Inch Frame-In Kit Housing CorePro LED

SKU: 552187
Lightolier CorePro LED Collection Frame-in kit housing accommodates LED lamp to deliver superior lighting performance. This IC frame-in kit housing features formed aluminum construction. It has a dimension of 12 - 24-Inch x 10-1/2-Inch. This round shaped housing is compatible with 5-Inch trim and supports easy mounting on insulated airseal ceiling. The junction box of this housing is made using galvanized steel and comes with two snap-on covers as well as grounding pigtail. It is suitable for use in residential, hospitality, food and large retail applications. Housing is cULus listed, Energy Star certified and RoHS/Title 24 compliant.
  • Supports vertical adjusts in plaster frame to facilitate installation in 1/2 - 1-1/2-Inch thick ceilings
  • Provided with LED quick-connect adapter
  • Junction box has knockouts for 1/2-Inch and 3/4-Inch conduit as well as Romex knockouts with strain relief
  • Pre-installed pre-nailed style bar hangers employ telescoping system that permit easy suspension of housing from 12 - 24-Inch
  • Perfect for residential, hospitality, food and large retail applications

Overview

Lightolier CorePro LED Collection Frame-in kit housing accommodates LED lamp to deliver superior lighting performance. This IC frame-in kit housing features formed aluminum construction. It has a dimension of 12 - 24-Inch x 10-1/2-Inch. This round shaped housing is compatible with 5-Inch trim and supports easy mounting on insulated airseal ceiling. The junction box of this housing is made using galvanized steel and comes with two snap-on covers as well as grounding pigtail. It is suitable for use in residential, hospitality, food and large retail applications. Housing is cULus listed, Energy Star certified and RoHS/Title 24 compliant.

Specifications

Shape
Round
Item Name
Frame-In Kit Housing
Finish
No
Dimmable
No
Dimensions
12 - 24 Inch Width x 10-1/2 Inch Height
Degree of Protection
No
Component Type
Housing
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
cULus Certified, Title 24, RoHS Compliant, Energy Star and Reg Qualified
Trim Type
No
Trim Size
5 Inch
Construction
Formed Aluminum
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
No
Collection
CorePro LED
Ceiling Type
Insulated, AirSeal
Socket Type
No
Color Temperature
No
Manufacturer Part Number
CP5RN
Brand Name
Lightolier
Manufacturer Name
Philips Lighting

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.