Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier CFS22GPG21L40ULAG Static Recessed LED Luminaire 31.3-Watt 120 - 277-Volt AC 83.8 CRI 4000K 2100-Lumens LED White Baked Polyester Enamel Coffaire

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier CFS22GPG21L40ULAG Static Recessed LED Luminaire 31.3-Watt 120 - 277-Volt AC 83.8 CRI 4000K 2100-Lumens LED White Baked Polyester Enamel Coffaire

SKU: 99473
Lightolier Coffaire Collection Static recessed LED luminaire in white baked polyester enamel finish, has cold rolled steel construction for added strength and durability. This luminaire incorporates an integrated thermal management system that conducts heat away from LEDs and transfers it to the surrounding environment. The intelligent driver technology is a factory calibrated system for providing the customer multiple lumen outputs to balance energy savings with lighting application needs. The luminaire is compatible with flush to face of slot T-grid and slot G-grid ceilings. It features a perforated mesh shield with dust shield shade that can accommodate 31.3-Watt LED lamp. This 83.8+ CRI luminaire delivers a light output of 2100 Lumens. It has a color temperature of 4000K with an average life of 50000 Hours. The luminaire measuring 24-Inch x 24-Inch x 5-Inch, has a voltage rating from 120 to 277-Volts AC and an efficacy of 65.7 LPW. The recessed LED luminaire meets cULus and RoHS standards.
  • Has soft contoured interior with direct/indirect lamp shield appearance
  • Features perforated mesh lamp shield with white acrylic overlay
  • Has separate impact-resistant acrylic top refractors enclosed LED compartment for minimizing penetration of dust and insects
  • Features contoured body and ends
  • Has field replaceable LED array and drivers that can be accessible from below
  • Tension screws secure the ends to body
  • Has perforated lamp shield that hinges from either side

Overview

Lightolier Coffaire Collection Static recessed LED luminaire in white baked polyester enamel finish, has cold rolled steel construction for added strength and durability. This luminaire incorporates an integrated thermal management system that conducts heat away from LEDs and transfers it to the surrounding environment. The intelligent driver technology is a factory calibrated system for providing the customer multiple lumen outputs to balance energy savings with lighting application needs. The luminaire is compatible with flush to face of slot T-grid and slot G-grid ceilings. It features a perforated mesh shield with dust shield shade that can accommodate 31.3-Watt LED lamp. This 83.8+ CRI luminaire delivers a light output of 2100 Lumens. It has a color temperature of 4000K with an average life of 50000 Hours. The luminaire measuring 24-Inch x 24-Inch x 5-Inch, has a voltage rating from 120 to 277-Volts AC and an efficacy of 65.7 LPW. The recessed LED luminaire meets cULus and RoHS standards.

Specifications

Standards
cULus Certified, RoHS Compliant
Energy Star Flag
No
Mounting
Continuous Row
Shape
No
Socket Type
No
Type
Static
Voltage Rating
120 - 277 Volt AC
Country Of Origin
France
Collection
Coffaire
Driver Type
LED
Fixture Wattage
31.3 Watt
Lamp Included
No
Lamp Type/Designation
LED
Lumens
2100 Lumens
Shade Type
Perforated Mesh Shield with Dust Shield
RoHS Flag
Yes
UNSPSC
41113630
Item Name
Recessed LED Luminaire
Manufacturer Part Number
CFS22GPG21L40ULAG
Manufacturer Name
Philips Lighting
Dimmable
Yes
Degree of Protection
No
Finish
White Baked Polyester Enamel
Dimensions
24 Inch Length x 24 Inch Width x 5 Inch Depth
CRI
83.8000
Construction
Cold Rolled Steel
Color Temperature
4000K
Brand Name
Lightolier
Average Life
50000 Hour
Eclipse Keywords Numeric
150694

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.