Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier C4X4L10DL35KCCLWVB Version B 4-Inch Down Light Trim Kit Square Comfort Clear White Painted Flange Calculite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier C4X4L10DL35KCCLWVB Version B 4-Inch Down Light Trim Kit Square Comfort Clear White Painted Flange Calculite®

SKU: 401361
Lightolier Calculite® Collection Version B kit includes 4-Inch downlight trim that accommodates 14-Watt 1000/1500/2250-Lumens 3500K LED lamp. It includes galvanized stamped steel mounting frame for dry or plaster ceilings. It comes with white painted flange and galvanized steel mounting brackets. Downlight trim kit is cULus listed and Energy Star certified.
  • Light engine adjusts in frame below ceilings up to 11/8-Inch max
  • Rotating plate allows for 360-degree of adjustment prior to connection of power supply
  • Preinstalled telescoping mounting bars extend to 30-Inch long and lock into position

Overview

Lightolier Calculite® Collection Version B kit includes 4-Inch downlight trim that accommodates 14-Watt 1000/1500/2250-Lumens 3500K LED lamp. It includes galvanized stamped steel mounting frame for dry or plaster ceilings. It comes with white painted flange and galvanized steel mounting brackets. Downlight trim kit is cULus listed and Energy Star certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Item Name
Down Light Trim Kit
Component Type
Trim
Shape
Square
Shade Type
No
Socket Type
No
Degree of Protection
No
Lamp Included
No
Dimmable
No
Collection
Calculite®
Trim Type
No
sku
401361
UPC
66205788978
UNSPSC
39111505
Type
Version B
Trim Size
4 Inch
Ceiling Type
No
Brand Name
Lightolier
Standards
cULus Certified, I.B.E.W, Energy Star and Reg Qualified, Title 24
Energy Star Flag
No
Finish
Comfort Clear, White Painted Flange
Manufacturer Part Number
C4X4L10DL35KCCLWVB
Manufacturer Name
Philips Lighting
Lamp Type/Designation
14 Watt 3500K 1000/1500/2250 Lumens LED
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.