Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier C2L04DL30K25RUZ10V Dimmable Flanged Non-IC 1-7/8-Inch Down Light Remodeler Frame-In Kit With Electronic Low Voltage 120-Volt Round 11-Watt 3000K 400-Lumens LED Calculite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier C2L04DL30K25RUZ10V Dimmable Flanged Non-IC 1-7/8-Inch Down Light Remodeler Frame-In Kit With Electronic Low Voltage 120-Volt Round 11-Watt 3000K 400-Lumens LED Calculite®

SKU: 417337
Lightolier Calculite® Collection Flanged 1-7/8-Inch downlight remodeller frame-in kit contains frame that accepts 11-Watt 3000K LED lamp with 400-Lumens of light output and 25-degree beam angle. This frame-in kit has universal input voltage 0 - 10-Volt dimming option and supports installation from below.
  • Features Aluminum reflector cone and provides 50-degree cut-off to source & source image
  • ELV dims to nominal 10% lumen output
  • Hinged design allows fixture to be installed from below ceiling
  • Beam spreads (optics) and driver are field interchangeable/replaceable
  • Dimmable

Overview

Lightolier Calculite® Collection Flanged 1-7/8-Inch downlight remodeller frame-in kit contains frame that accepts 11-Watt 3000K LED lamp with 400-Lumens of light output and 25-degree beam angle. This frame-in kit has universal input voltage 0 - 10-Volt dimming option and supports installation from below.

Specifications

Lamp Wattage
11 Watt
Shape
Round
Mounting
Recessed
Lumens
400 Lumens
Item Name
Down Light Remodeler Frame-In Kit
Temperature Rating
60 deg C Operating, -20 deg Starting
Finish
No
Dimmable
Yes
Dimensions
10.25 Inch Length x 4.25 Inch Width x 5.25 Inch Height
Degree of Protection
No
Cutout Size
2.13 Inch
Voltage Rating
120 Volt
Type
Flanged
Component Type
Frame-In Kit
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39111515
GTIN
00662057741819
Standards
UL/cUL Listed, I.B.E.W Listed, AirSeal Listed, RoHS Compliant
Trim Type
No
Trim Size
1-7/8 Inch
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
ELV Dimming
Collection
Calculite®
Ceiling Type
Non-Insulated
Socket Type
No
Color Temperature
3000K
Manufacturer Name
Philips Lighting
UPC
66205774181
Manufacturer Part Number
C2L04DL30K25RUZ10V
Brand Name
Lightolier
Amperage Rating
0.09 Amp
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.