Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 9530BK Line Voltage Track Light Fixture 75/100-Watt Baked Enamel Matte Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 9530BK Line Voltage Track Light Fixture 75/100-Watt Baked Enamel Matte Black

SKU: 15697
Lightolier Line voltage track light fixture has aluminum housing with baked enamel matte black finish for maximum corrosion resistance. It utilizes 75/100-Watt A19/PAR16/PAR30 lamp for energy efficiency, superior color rendering and long life. It locks attachment fitting electrically and mechanically anywhere along the track. The fixture provides 90-degree vertical adjustment and 350-degree horizontal adjustment. Track light fixture is UL listed.
  • Compression molded high heat phenolic with stepped conical surface for low brightness
  • Includes die-cast zinc attachment fitting
  • Comes in round back style

Overview

Lightolier Line voltage track light fixture has aluminum housing with baked enamel matte black finish for maximum corrosion resistance. It utilizes 75/100-Watt A19/PAR16/PAR30 lamp for energy efficiency, superior color rendering and long life. It locks attachment fitting electrically and mechanically anywhere along the track. The fixture provides 90-degree vertical adjustment and 350-degree horizontal adjustment. Track light fixture is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
sku
15697
Shape
No
Shade Type
No
Construction
Aluminum Housing
RoHS Flag
Contact manufacturer
Brand Name
Lightolier
Country Of Origin
Taiwan, Republic of China
Finish
Baked Enamel Matte Black
Head Dimension
4-1/2 Inch Dia x 7-1/8 Inch Length
GTIN
00784197953003
Mounting
Pivot
Type
Line Voltage
UNSPSC
39111508
Item Name
Track Light Fixture
Energy Star Flag
No
Manufacturer Part Number
9530BK
Manufacturer Name
Philips Lighting
Degree of Protection
No
Lamp Wattage
75/100 Watt
Lamp Type/Designation
75/100 Watt A19/PAR16/PAR30
Lamp Included
No
Socket Type
No
UPC
78419795300
Standards
UL Listed
Style
Round Back
Dimensions
9-3/4 Inch Height
Dimmable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.