Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 9023WH Ring Track Light 75-Watt Matte White Lytespan® Classic Whites®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 9023WH Ring Track Light 75-Watt Matte White Lytespan® Classic Whites®

SKU: 13039
Lightolier Lytespan® Classic Whites® Collection Ring style track lighting employs 75-Watt PAR30 tungsten halogen lamp that has medium base porcelain steel socket. This 7-3/4-Inch extension track lighting in matte white finish, features molded polycarbonate construction. Head of this track lighting measures 4-Inch Dia x 4-1/4-Inch. Track lighting is UL listed.
  • Nickel plated screw shell No. 18 braided SF-1 leads with silicon sleeving
  • All painted finishes baked enamel
  • Black baffle

Overview

Lightolier Lytespan® Classic Whites® Collection Ring style track lighting employs 75-Watt PAR30 tungsten halogen lamp that has medium base porcelain steel socket. This 7-3/4-Inch extension track lighting in matte white finish, features molded polycarbonate construction. Head of this track lighting measures 4-Inch Dia x 4-1/4-Inch. Track lighting is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
sku
13039
Shape
No
Shade Type
No
Collection
Lytespan® Classic Whites®
Construction
Steel Socket, Molded Polycarbonate
Brand Name
Lightolier
Finish
Matte White
Head Dimension
4 Inch Dia x 4-1/4 Inch Length
UNSPSC
39111508
Item Name
Track Light
Energy Star Flag
No
Manufacturer Part Number
9023WH
Manufacturer Name
Philips Lighting
Degree of Protection
No
Lamp Wattage
75 Watt
Lamp Type/Designation
PAR30 Tungsten-Halogen
Lamp Included
No
Socket Type
Medium
UPC
78419714049
Standards
UL Listed, I.B.E.W Listed
Style
Ring
Dimensions
7-3/4 Inch Extension
Dimmable
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.