Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 8091CCCDW 6-Inch Down Light Trim Round Calculite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 8091CCCDW 6-Inch Down Light Trim Round Calculite®

SKU: 123023
Lightolier Calculite® Collection 6-Inch Round downlight trim accommodates 26-Watt CFL lamp and is ideal for wet locations. Downlight trim is UL listed.
  • Lamp power rating of 26-Watts
  • Accommodates CFL Lamp
  • Has trim size of 6-inches

Overview

Lightolier Calculite® Collection 6-Inch Round downlight trim accommodates 26-Watt CFL lamp and is ideal for wet locations. Downlight trim is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Item Name
Down Light Trim
Component Type
Trim
Shape
Round
Shade Type
No
Socket Type
No
Degree of Protection
No
Lamp Included
No
Dimmable
No
Collection
Calculite®
Trim Type
No
sku
123023
UPC
78419732129
UNSPSC
39111505
Trim Size
6 Inch
Ceiling Type
No
Brand Name
Lightolier
Standards
UL Listed, Wet Location Rated
Energy Star Flag
No
Finish
No
Manufacturer Part Number
8091CCCDW
Manufacturer Name
Philips Lighting
Lamp Wattage
26 Watt
Lamp Type/Designation
CFL
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.