Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 8031CLW 6-Inch Down Light Reflector Trim Round Specular Clear White Painted Flange Calculite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 8031CLW 6-Inch Down Light Reflector Trim Round Specular Clear White Painted Flange Calculite®

SKU: 13237
Lightolier Calculite® Collection 6-Inch Downlight reflector trim in specular clear finish, features aluminum construction. It accommodates one 26/32-Watt triple T lamp and is ideal for damp locations. Downlight reflector trim is UL listed.
  • Features 16-gauge, specular Alzak® aluminum reflector
  • Snaps onto reflector neck to ensure consistently correct optical alignment without tools
  • Precision-tooled steel friction springs secure reflector to mounting frame for quick, toolless installation

Overview

Lightolier Calculite® Collection 6-Inch Downlight reflector trim in specular clear finish, features aluminum construction. It accommodates one 26/32-Watt triple T lamp and is ideal for damp locations. Downlight reflector trim is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
Socket Type
No
Ceiling Type
No
Collection
Calculite®
Energy Star Flag
No
Standards
UL Listed, I.B.E.W Listed, Damp Location Rated
Lamp Included
No
Lamp Type/Designation
(1) 26/32 Watt Triple T
Shade Type
No
Trim Size
6 Inch
Component Type
Trim
Trim Type
No
UNSPSC
39111505
UPC
78419716082
Manufacturer Name
Philips Lighting
Manufacturer Part Number
8031CLW
Item Name
Down Light Reflector Trim
Finish
Specular Clear and White Painted Flange
Dimmable
No
Degree of Protection
No
Brand Name
Lightolier
Construction
Aluminum

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.