Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 6278WH Classics Basic Track Light Fixture 120-Volt 50-Watt Baked Enamel Matte White Lytespot

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 6278WH Classics Basic Track Light Fixture 120-Volt 50-Watt Baked Enamel Matte White Lytespot

SKU: 15075
Lightolier Lytespot Collection Classics basic track light fixture has aluminum housing, porcelain socket and stainless steel retaining spring for added durability. It comes in baked enamel white finish for maximum corrosion resistance. It utilizes PAR20 50-Watt tungsten-halogen lamp for energy efficiency, superior color rendering and long life. This fixture has tensioned with internal spring washer and vibration-resistant nut for trunion mounting. It has movable brass contact that extends for connection to second circuit in Advent Lytespan® track and units adjust horizontally up to 350-degrees and vertically up to 90-degrees. It is suitable for food and large retailers. Track light fixture is UL listed.
  • Pivot mounting features tensioned, adjust horizontally 350-degree stop
  • Polarity keyway
  • PBTB (Valox®) socket cup
  • For food, large retailers

Overview

Lightolier Lytespot Collection Classics basic track light fixture has aluminum housing, porcelain socket and stainless steel retaining spring for added durability. It comes in baked enamel white finish for maximum corrosion resistance. It utilizes PAR20 50-Watt tungsten-halogen lamp for energy efficiency, superior color rendering and long life. This fixture has tensioned with internal spring washer and vibration-resistant nut for trunion mounting. It has movable brass contact that extends for connection to second circuit in Advent Lytespan® track and units adjust horizontally up to 350-degrees and vertically up to 90-degrees. It is suitable for food and large retailers. Track light fixture is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Head Dimension
3 Inch Dia x 4 Inch Length
Collection
Lytespot
Voltage Rating
120 Volt
Type
Classics Basic
Style
Ring
Socket Type
Medium
Lamp Type/Designation
50 Watt PAR20 Tungsten-Halogen
RoHS Flag
Contact manufacturer
Shade Type
No
Standards
UL Listed
GTIN
00784197627805
UNSPSC
39111508
Country Of Origin
United States of America
Energy Star Flag
No
Shape
No
UPC
78419762780
Manufacturer Name
Philips Lighting
Manufacturer Part Number
6278WH
Brand Name
Lightolier
Construction
Aluminum Housing, Porcelain Socket, Stainless Steel Retaining Spring
Lamp Wattage
50 Watt
Item Name
Track Light Fixture
Finish
Baked Enamel Matte White
Dimmable
No
Dimensions
6 Inch Height
Degree of Protection
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.