Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Lightolier 6103NWH 1-2 Circuit Joiner And Individual Track 8-ft 120-Volt Baked Enamel Matte White Advent Lytespan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 6103NWH 1-2 Circuit Joiner And Individual Track 8-ft 120-Volt Baked Enamel Matte White Advent Lytespan®

SKU: 24451
Lightolier Advent Lytespan® Collection 1-2 Circuit joiner and individual track has 6063-T5 structural aluminum extrusion construction for enhanced durability. It comes in a baked enamel matte white finish. It has a voltage rating of 120-Volts and current rating of 20-Amps. It supports recessed/stem/surface mounting. 1-2 Circuit joiner and individual track meets cUL and I.B.E.W standards.
  • Has a voltage rating of 120-Volts
  • Has a current rating of 20-Amps
  • Works at frequency of 60-Hz

Overview

Lightolier Advent Lytespan® Collection 1-2 Circuit joiner and individual track has 6063-T5 structural aluminum extrusion construction for enhanced durability. It comes in a baked enamel matte white finish. It has a voltage rating of 120-Volts and current rating of 20-Amps. It supports recessed/stem/surface mounting. 1-2 Circuit joiner and individual track meets cUL and I.B.E.W standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Dimensions
8 ft Length x 1-5/32 Inch Width x 1-3/32 Inch Depth
Standards
cUL Listed, I.B.E.W
GTIN
00784197572938
UNSPSC
39111541
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
6103NWH
Manufacturer Name
Philips Lighting
UPC
78419757293
sku
24451
Collection
Advent Lytespan®
Color/Finish
Baked Enamel Matte White
Item Name
1-2 Circuit Joiner And Individual Track
Brand Name
Lightolier
Material
6063-T5 Structural Aluminum
Mounting
Recessed/Stem/Surface
Amperage Rating
20 Amp
Voltage Rating
120 Volt
Socket Type
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.