Lightolier 6061BK Matte Black Floating Canopy Kit For Basic Lytespan® Single Circuit Track Lighting Systems

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lightolier 6061BK Matte Black Floating Canopy Kit For Basic Lytespan® Single Circuit Track Lighting Systems

SKU: 14985
Lightolier Floating canopy kit mounts to a 4-Inch or 3-Inch octagonal outlet box. Canopy of size 3/32-Inch x 4-1/2-Inch. Canopy is positioned everywhere along the track using mounting clips and placed up to 4-ft from edge of track extrusion.
  • Canopy allows power can be fed to live end, 'L', 'T', X', in-line and variable angle connectors
  • Mounting clips assist to attached the track
  • Canopy comes with black matte finish

Overview

Lightolier Floating canopy kit mounts to a 4-Inch or 3-Inch octagonal outlet box. Canopy of size 3/32-Inch x 4-1/2-Inch. Canopy is positioned everywhere along the track using mounting clips and placed up to 4-ft from edge of track extrusion.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
GTIN
00784197606114
UNSPSC
39111541
RoHS Flag
Contact manufacturer
Country Of Origin
Taiwan, Republic of China
Energy Star Flag
No
Color/Finish
Matte Black
Socket Type
No
Manufacturer Part Number
6061BK
Manufacturer Name
Philips Lighting
UPC
78419760611
For Use With
Lytespan® Basic Single Circuit Track Lighting Systems
Item Name
Floating Canopy Kit
Brand Name
Lightolier

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.